Shop All Welding Tips
American Torch Tip
Cutting Tip, size 0
Mfr # 102D7-0
Zoro # G8327724
$27.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gas Service Acetylene
- Tip Type GPP
- Tip Series 102D7
- Steel Thickness 1/4 in
- Series 102D7
Product Information
- Brand American Torch Tip
- MFR # 102D7-0
- Zoro # G8327724
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Size | 0 |
Size | 0 |
Description
Cutting Tip, Compatible Fuel Type Acetylene, Tip Series 102D7, Tip Size 0, Tip Design Two Piece, Maximum Cutting Thickness 1/4 in, Compatible Manufacturer Koike, Flame Type Medium Preheat, Pressure Rating (Fuel) 2.8 psi, Pressure Rating (Oxygen) 100 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Harris Style 18" Straight Cutting Torch, Acetylene (PW62-3E)
- WELD-AID LUBE-MATIC® 007040 Wire Kleener and Lubricant Liquid for Welding, 5 oz. (007040)
- WORTHINGTON 8 oz. 50/50 Leaded Solder (331886)
- MILLER ELECTRIC Welding Machine Protective Cover (301262)
- AMERICAN TORCH TIP Cutting Tip, size 2 (106D7-2)
- AMERICAN TORCH TIP Contact Tip, Wire Sz Tapered 1/16 In, PK10 (14T-116)
- AMERICAN TORCH TIP Cutting Tip, size 3 (144-3)
- AMERICAN TORCH TIP Cutting Tip, size 00 (1-101-00)
- AMERICAN TORCH TIP Cutting Tip, size 000 (1-101-000)
- AMERICAN TORCH TIP Contact Tip, Wire Size H.D. .030, PK10 (11H-30)
- POWERWELD Smith Style Cutting Tip, MD, Acetylene, #4 (MC12-4)
- American Torch Tip Welding Tips