Shop All MIG Accessories
American Torch Tip
Contact Tip, Wire Size Med .045-3/64, Pk10
Mfr # 996999
Zoro # G8390155
product price: $14.25
/pk 10, $1.43/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ESAB(R)
- Wire Size (In.) Med 0.045 to 3/64 in MT
- Series 99699
- For MIG Guns ESAB(R)
- Tip Shape Cylindrical
Product Information
- Brand American Torch Tip
- MFR # 996999
- Zoro # G8390155
- Country of Origin United States
- Category MIG Accessories
Dimensions
Wire Size (In.) | Med 0.045 to 3/64 in MT |
Maximum Wire Diameter | 3/64 in |
Outside Diameter | 0.25 in |
Connection Thread Size | 1/4"-20 |
Overall Length | 1.625 in |
Inside Diameter | 0.055 in |
Details
Item | Contact Tip |
For Use With | ESAB(R) |
Series | 99699 |
For MIG Guns | ESAB(R) |
Tip Shape | Cylindrical |
Duty Rating | Standard Duty |
Compatible with Model | MIG-41A, MT-200, MT-200CC, MT-400, MT-400CC, MT-500, ST-23A |
Compatible with Series | MT-200, MT-200CC, MT-400, MT-400CC, MT-500 |
Welding Processes | MIG Welding (GMAW) |
For Nozzle Series | 94876, 99889, 99947 |
Compatible with Brand | ESAB |
Connection Type | Threaded |
Description
Contact Tip, Compatible with Brand ESAB, Series 99699, Compatible with Model MIG-41A, MT-200, MT-200CC, MT-400, MT-400CC, MT-500, ST-23A, Compatible with Series MT-200, MT-200CC, MT-400, MT-400CC, MT-500, Duty Rating Standard Duty, Maximum Wire Diameter 0.046875 in, Connection Type Threaded, For Nozzle Series 94876, 99889, 99947, Welding Processes MIG Welding (GMAW), Connection Thread Size 1/4 In.-20, Inside Diameter 0.055 in, Outside Diameter 0.25 in, Overall Length 1.625 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Smith Style Cutting Tip, MD, Acetylene, #3 (MC12-3)
- WESTWARD 14" Welding Electrode 3/32" Dia., AWS E6011, 50 lb. (20YD10)
- MILLER ELECTRIC Potentiometer, Fits Brand Miller (264050)
- MILLER ELECTRIC Flowmeter Regulator, Single Stage, 1/4 in MNPT, 0 to 30 psi, Use With: Argon, Carbon Dioxide, Helium (16531)
- AMERICAN TORCH TIP Nozzle 5/8", Pk2 (049-929)
- AMERICAN TORCH TIP Contact Tip, Wire Size .052", Pk10 (S18697-45)
- AMERICAN TORCH TIP Contact Tip, Wire Size 1/16", Pk10 (632797)
- AMERICAN TORCH TIP Nozzle H.D. 5/8", Pk2 (23H-62)
- AMERICAN TORCH TIP Nozzle Adjustable 1/2" Short Stop, Pk2 (22-50-SS)
- AMERICAN TORCH TIP Nozzle Adjustable 5/8", Pk2 (22-62)
- TREGASKISS Threaded Contact Tip, Wire Size 0.078", Heavy Duty, TOUGH LOCK Series (403-20-564)
- American Torch Tip MIG Accessories