Shop All MIG Accessories
American Torch Tip
Contact Tip, Wire Size Long .030 MT, Pk10
Mfr # 996994
Zoro # G8224501
product price: $16.79
/pk 10, $1.68/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ESAB(R)
- Wire Size (In.) Long .030 MT
- Series 99699
- For MIG Guns ESAB(R)
- Connection Thread Size 1/4"-20
Product Information
- Brand American Torch Tip
- MFR # 996994
- Zoro # G8224501
- Country of Origin United States
- Category MIG Accessories
Dimensions
Wire Size (In.) | Long .030 MT |
Connection Thread Size | 1/4"-20 |
Inside Diameter | 0.037 in |
Outside Diameter | 0.25 in |
Maximum Wire Diameter | 0.03 in |
Max. Wire Diameter | 0.03 in |
Overall Length | 1.90625 in |
Details
Item | Contact Tip |
For Use With | ESAB(R) |
Series | 99699 |
For MIG Guns | ESAB(R) |
For Nozzle Series | 94876, 99889, 99947 |
For MIG Gun Series | MT-200, MT-200CC, MT-400, MT-400CC, MT-500 |
Compatible with Brand | ESAB |
Connection Type | Threaded |
Tip Shape | Cylindrical |
Welding Processes | MIG Welding (GMAW) |
Compatible with Model | MIG-41A, MT-200, MT-200CC, MT-400, MT-400CC, MT-500, ST-23A |
Compatible with Series | MT-200, MT-200CC, MT-400, MT-400CC, MT-500 |
Duty Rating | Standard Duty |
Process | MIG Welding (GMAW) |
Description
Contact Tip, Compatible with Brand ESAB, Series 99699, Compatible with Model MIG-41A, MT-200, MT-200CC, MT-400, MT-400CC, MT-500, ST-23A, Compatible with Series MT-200, MT-200CC, MT-400, MT-400CC, MT-500, Duty Rating Standard Duty, Maximum Wire Diameter 0.03 in, Connection Type Threaded, For Nozzle Series 94876, 99889, 99947, Welding Processes MIG Welding (GMAW), Connection Thread Size 1/4 In.-20, Inside Diameter 0.037 in, Outside Diameter 0.25 in, Overall Length 1.90625 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Solder Wire (T0051386599)
- DR SHRINK Dr. Shrink DS-LWTANK-22 Lightweight Composite Propane Tank (DS-LWTANK-22)
- 3M SPEEDGLAS Headband Back (06-0400-54/M-953)
- BLUE DEMON Aluminum Tig Rod, 3/32"x36", 10lb, Box (ER5556-094-10T)
- AMERICAN TORCH TIP Contact Tip, Wire Size .023", Pk10 (750-45-014)
- AMERICAN TORCH TIP Liner Assembly 25 ft. (44-3545-25)
- AMERICAN TORCH TIP Nozzle 1/2", Pk2 (M16294)
- AMERICAN TORCH TIP Conductor Tube, 60 Degree Jacketed (64J-60)
- AMERICAN TORCH TIP Contact Tip, Wire Size Contact HD .035, Pk10 (11H-35)
- AMERICAN TORCH TIP Nozzle 1/2", Pk2 (M16081-2)
- LINCOLN ELECTRIC 3/64" Aluminum Drive Roll Kit (KP1695-3/64A)
- American Torch Tip MIG Accessories