Shop All MIG Accessories
American Torch Tip
Contact Tip, Wire Size 3/32", Pk10
Mfr # KP2100-3B1
Zoro # G9526614
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Lincoln(R) Style
- Series KP2100
- For MIG Guns Lincoln(R) Style
- Compatible with Brand Lightning
- Tip Shape Cylindrical
Product Information
- Brand American Torch Tip
- MFR # KP2100-3B1
- Zoro # G9526614
- Country of Origin United States
- Category MIG Accessories
Dimensions
Wire Size (In.) | 3/32 in |
Maximum Wire Diameter | 0.09375 in |
Details
Item | Contact Tip |
For Use With | Lincoln(R) Style |
Series | KP2100 |
For MIG Guns | Lincoln(R) Style |
Compatible with Brand | Lightning |
Tip Shape | Cylindrical |
Duty Rating | Standard Duty |
Welding Processes | MIG Welding (GMAW) |
Description
Contact Tip, Compatible with Brand Lightning, Series KP2100, Duty Rating Standard Duty, Maximum Wire Diameter 0.09375 in, Welding Processes MIG Welding (GMAW), Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Heating Nozzle, 1 Piece, Size 8 (0323-0292)
- FIREPOWER Cutting Tip, 1-118-4, Acetylene (CS11184)
- MAGNAFLUX Dye Penetrant, Fluorescent (ZL-27A)
- WELDCOTE Helmets Klear-View Inside Cover Lens 5 Pack (KLEARVIEWLI)
- AMERICAN TORCH TIP Nozzle 1/2", Pk2 (169-724)
- AMERICAN TORCH TIP Nozzle 5/8", Pk2 (750-04-013)
- AMERICAN TORCH TIP Contact Tip, Wire Size Tapered .035", Pk10 (11T-35)
- AMERICAN TORCH TIP Liner Assembly 25 ft. (44-3545-25)
- AMERICAN TORCH TIP 1/2" Diffuser for use with Lightning, Pk5 (63-3103-2)
- AMERICAN TORCH TIP Contact Tip, Wire Size Contact HD .035, Pk10 (11H-35)
- THERMAL ARC Roll Cage For 211i (W4015104)
- American Torch Tip MIG Accessories