Shop All MIG Accessories
American Torch Tip
Contact Tip, Wire Size 1/16", Pk10
Mfr # 1.6X45
Zoro # G8307914
product price: $21.35
/pk 10, $2.14/ea
$21.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With OTC(R) Style
- Wire Size (In.) 1.6mm
- For MIG Guns OTC(R) Style
- Maximum Wire Diameter 1.6 mm
- For Nozzle Series 86PTA
Product Information
- Brand American Torch Tip
- MFR # 1.6X45
- Zoro # G8307914
- Country of Origin United States
- Category MIG Accessories
Dimensions
Wire Size (In.) | 1.6mm |
Maximum Wire Diameter | 1.6 mm |
Outside Diameter | 0.355 in |
Connection Thread Size | M6 |
Inside Diameter | 0.073 in |
Overall Length | 1.775 in |
Details
Item | Contact Tip |
For Use With | OTC(R) Style |
For MIG Guns | OTC(R) Style |
For Nozzle Series | 86PTA |
Duty Rating | Standard Duty |
For Gas Diffuser Number | 861PTA1030 |
Connection Type | Threaded |
Compatible with Brand | OTC |
Compatible with Model | LRT501, RT502-L |
Compatible with Series | OTC RT502-L/LRT501 |
Welding Processes | MIG Welding (GMAW) |
Description
Contact Tip, Compatible with Brand OTC, Compatible with Model LRT501, RT502-L, Compatible with Series OTC RT502-L/LRT501, Duty Rating Standard Duty, Maximum Wire Diameter 1.6 mm, Connection Type Threaded, For Nozzle Series 86PTA, For Gas Diffuser Number 861PTA1030, Welding Processes MIG Welding (GMAW), Connection Thread Size M6, Inside Diameter 0.073 in, Outside Diameter 0.355 in, Overall Length 1.775 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWECO TWECO Spray Master 350 MIG Gun (1036-1640)
- LINCOLN ELECTRIC LINCOLN ELECTRIC LN-25 Pro (K4101-1)
- VICTOR Cutting Tip, 1 Piece, Size 6, Acetylene (0330-0535)
- ZORO SELECT Welding Curtain Roll, 75ft W, 5ft, Ylw Org (22RN52)
- AMERICAN TORCH TIP Nozzle Coarse Thread 5/8", Pk2 (24CT-62-S)
- AMERICAN TORCH TIP Contact Tip, Wire Size .030", Pk10 (11T-30)
- AMERICAN TORCH TIP Contact Tip, Wire Size .023", Pk10 (11-35)
- AMERICAN TORCH TIP Contact Tip, Wire Size .030, Pk10 (S19391-7)
- AMERICAN TORCH TIP Liner Assembly 25 ft. (42-4045-25)
- AMERICAN TORCH TIP Nozzle 5/8", Pk2 (198855)
- MILLER ELECTRIC Drive Roll Kit, 2 Roll, V-Knurl, 0.045 (079607)
- American Torch Tip MIG Accessories