Shop All MIG Accessories
American Torch Tip
Contact Tip, Wire Size 1/16", Pk10
Mfr # 16S-116
Zoro # G7988784
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tweco(R)
- Wire Size (In.) 1/16
- Series 16S
- For MIG Guns Tweco(R)
- Inside Diameter 0.073 in
Product Information
- Brand American Torch Tip
- MFR # 16S-116
- Zoro # G7988784
- UPC # 769255031411
- Country of Origin United States
- Category MIG Accessories
Dimensions
Wire Size (In.) | 1/16 |
Inside Diameter | 0.073 in |
Connection Thread Size | M8 |
Overall Length | 1.5 in |
Outside Diameter | 0.375 in |
Maximum Wire Diameter | 1/16 in |
Details
Item | Contact Tip |
For Use With | Tweco(R) |
Series | 16S |
For MIG Guns | Tweco(R) |
Contact Tip Number | 16S-116 |
Compatible with Brand | Tweco |
Maximum Current | 500 A |
Duty Rating | Standard Duty |
Welding Processes | MIG Welding (GMAW) |
For Gas Diffuser Number | HD54-16 |
Compatible with Series | Spray Master 350, Spray Master 450 |
Compatible with Model | MS310-116, MS310M-116, MS312-116, MS312L-116, MS312M-116, MS315-116, MS315-116DSRS, MS315-116EL, MS315-116K4, MS315L-116, MS315L-116EL, MS315L-116K4, MS315M-116, MS315M-116EL, MS315M-116K4, MS315X-116, MS325M-116, MS410-116, MS410L-116, MS410M-116, MS410X-116, MS412-116, MS412M-116, MS412X-116, MS415-116, MS415-116EL, MS415-116K4, MS415-116LM, MS415L-116, MS415L-116DSRS, MS415L-116K4, MS415L-116LC, MS415L-116LM, MS415M-116, MS415M-116DSRS, MS415M-116K4, MS415M-116LC, MS415M-116LM, MS415X-116, MS420-116, MS420M-116, MS425-116, MS425L-116, MS425M-116 |
Tip Shape | Standard |
Connection Type | Threaded |
For Wire Type | Flux-Cored, Solid |
For Nozzle Series | HD24 |
Description
Contact Tip, Compatible with Brand Tweco, Series 16S
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUREX Main Filter, HEPA Chemical, Used With 200,400,200i, 400i, Alpha (113505)
- STEINER Welding Blanket, 6 ft. W, 6 ft., Black (316-6X6)
- ALPHA METALS Solder No Lead Rosin1/4 (62963)
- SMITH EQUIPMENT Gas Regulator, Single Stage, CGA-580, 275 psi, Use With: Nitrogen (40-275-580)
- AMERICAN TORCH TIP Liner Assembly 25 ft. (42-3035-25)
- AMERICAN TORCH TIP Contact Tip, Wire Size .023", Pk10 (11-35)
- AMERICAN TORCH TIP Contact Tip, Wire Size .030", Pk10 (11-45)
- AMERICAN TORCH TIP Contact Tip, Wire Size .052", Pk10 (S18697-45)
- AMERICAN TORCH TIP Contact Tip, Wire Size 0.035, Pk10 (621-0001)
- AMERICAN TORCH TIP Nozzle H.D. 5/8", Pk2 (23H-62)
- LINCOLN ELECTRIC LINCOLN 1pc MIG V-Groove Drive Roll (KP2529-1)
- American Torch Tip MIG Accessories