Shop All MIG Gun Consumables
American Torch Tip
Contact Tip, Wire Size .045, PK10
Mfr # S19726-4
Zoro # G2369845
product price: $8.19
/pk 10, $0.82/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size (In.) .045
- Series Magnum 100A
- For MIG Guns Lincoln(R) Style
- For Use With Lincoln(R) Style
- Duty Rating Standard Duty
Product Information
- Brand American Torch Tip
- MFR # S19726-4
- Zoro # G2369845
- Country of Origin United States
- Category MIG Gun Consumables
Dimensions
Wire Size (In.) | .045 |
Maximum Wire Diameter | 0.045 in |
Inside Diameter | 0.055 in |
Connection Thread Size | M6 |
Overall Length | 1 in |
Outside Diameter | 0.25 in |
Details
Item | Contact Tip |
Series | Magnum 100A |
For MIG Guns | Lincoln(R) Style |
For Use With | Lincoln(R) Style |
Duty Rating | Standard Duty |
For Gas Diffuser Number | KP35-50 |
Maximum Current | 100 A |
Tip Shape | Standard |
For Nozzle Series | Magnum 100A |
Contact Tip Number | S19726-4 |
Welding Processes | MIG Welding (GMAW) |
Compatible with Model | K530-3 |
For Wire Type | Flux-Cored, Solid |
Compatible with Brand | Lincoln |
Compatible with Series | Magnum 100L |
Connection Type | Threaded |
Description
Contact Tip, Compatible with Brand Lincoln, Series Magnum 100A, Compatible with Model K530-3, Compatible with Series Magnum 100L, Tip Shape Standard, Duty Rating Standard Duty, Maximum Wire Diameter 0.045 in, For Wire Type Flux-Cored, Solid, Maximum Current 100 A, Connection Type Threaded, For Nozzle Series Magnum 100A, For Gas Diffuser Number KP35-50, Contact Tip Number S19726-4, Welding Processes MIG Welding (GMAW), Connection Thread Size M6, Inside Diameter 0.055 in, Outside Diameter 0.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Tube Thermal Mastic Heat Transfer Compou (Q77-1000)
- TECHSPRAY No-Clean Green #3 Braid - AS (1822-10F)
- WELLER Arm Kit, Fume Extraction (T0053657199N)
- MILLER ELECTRIC Air Cooled Tongs (040197)
- AMERICAN TORCH TIP Nozzle, M16093-2, PK2 (M16093-2)
- RADNOR Nozzle, Copper, Tweco, Slip-On, PK2 (RAD64002703)
- TWECO Nozzle, Slip Adjustable, 0.500 in., PK2 (12401859)
- RADNOR Contact Tip, 0.035, Binzel, PK25 (RAD64002886)
- RADNOR Gas Diffuser, Miller, PK2 (RAD64002942)
- MILLER ELECTRIC MILLER 12ft Steel MIG Welding Liner (LM2A-12)
- LONGEVITY 36 Series MIG Gun CERAMIC DIFFUSERS, 3-Piece Kit (444509)
- American Torch Tip MIG Gun Consumables