Shop All MIG Accessories
American Torch Tip
Contact Tip, Wire Size .035", Pk10
Mfr # 11-30
Zoro # G9746396
product price: $8.75
/pk 10, $0.88/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tweco(R)
- Wire Size (In.) 0.030
- Series 11
- For MIG Guns Tweco(R)
- Duty Rating Standard Duty
Product Information
- Brand American Torch Tip
- MFR # 11-30
- Zoro # G9746396
- Country of Origin United States
- Category MIG Accessories
Dimensions
Wire Size (In.) | 0.030 |
Connection Thread Size | M6 |
Maximum Wire Diameter | 0.03 in |
Overall Length | 1 in |
Inside Diameter | 0.038 in |
Outside Diameter | 0.25 in |
Details
Item | Contact Tip |
For Use With | Tweco(R) |
Series | 11 |
For MIG Guns | Tweco(R) |
Duty Rating | Standard Duty |
For Wire Type | Flux-Cored, Solid |
Connection Type | Threaded |
Compatible with Brand | Tweco |
For Gas Diffuser Number | 35-50, 51, 51-23 |
Welding Processes | MIG Welding (GMAW) |
Compatible with Model | 110-3035, 110-4045, 112-3035, 112-4045, 115-3035, 115-4045, 120-3035, 120-4045, 35-10, 35-12, 35-15, L115-3035, L35-10, L35-12, L35-15, L35-15PM, M110-3035, M112-3035, M115-3035, M23-10, M35-10, M35-12, M35-15, MS210M-3545, MS212-3545, MS212E-3545, MS212L-3545, MS212M-3545, MS212X-3545, MS215-3545, MS215E-3545, MS215M-3545, MS215M-3545EL, MS215X-3545, MS220-3545, MS220M-3545, MS225-3545, MS225M-3545, MS225X-3545, X23-10, X35-10, X35-12, X35-15 |
Contact Tip Number | 11-30 |
Tip Shape | Standard |
Compatible with Series | Classic No. 1, Mini-MIG 160, Spray Master 250 |
For Nozzle Series | 21 |
Description
Contact Tip, Compatible with Brand Tweco, Series 11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Solder Wire (T0051388599)
- UNIWELD Replacement Gauge, For Use With Oxygen and Compressed Gas Regulator, Steel, Gold (G7SD)
- TURBOTORCH Regulator, Medium-Duty, Single Stage, Acetylene Gas (0386-0725)
- SIEVERT Gas Hose, 10 ft., Liquid Propane (1510IS)
- AMERICAN TORCH TIP Nozzle Adjustable 5/8", Pk2 (22-62)
- AMERICAN TORCH TIP Nozzle Coarse Thread 5/8", Pk2 (24CT-62-S)
- AMERICAN TORCH TIP Contact Tip, Wire Size .015", Pk10 (14H-45)
- AMERICAN TORCH TIP Contact Tip, Wire Size .030", Pk10 (14H-35)
- AMERICAN TORCH TIP Nozzle Coarse Thd 5/8" Recess PK 2, Pk2 (24CT-62-R)
- AMERICAN TORCH TIP Threaded Contact Tip, Wire Size 0.039", Heavy Duty (169-728)
- TWECO Drive Roll V Groove, Thermal Arc / Tweco Series, Wire Size 0.023 /0.030 (7977036)
- American Torch Tip MIG Accessories