Shop All MIG Accessories
American Torch Tip
Contact Tip, Wire Size .030", Pk10
Mfr # 14H-35
Zoro # G6223786
original price:
$14.67
4% off
new price: $13.99
/pk 10, $1.40/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tweco(R)
- Wire Size (In.) H.D. .035
- Series 14H
- For MIG Guns Tweco(R)
- Overall Length 1.5 in
Product Information
- Brand American Torch Tip
- MFR # 14H-35
- Zoro # G6223786
- Country of Origin United States
- Category MIG Accessories
Dimensions
Wire Size (In.) | H.D. .035 |
Overall Length | 1.5 in |
Inside Diameter | 0.044 in |
Maximum Wire Diameter | 0.035 in |
Connection Thread Size | 1/4"-28 |
Outside Diameter | 0.25 in |
Details
Item | Contact Tip |
For Use With | Tweco(R) |
Series | 14H |
For MIG Guns | Tweco(R) |
Compatible with Brand | Tweco |
For Gas Diffuser Number | 52, 52FN, 54A |
Welding Processes | MIG Welding (GMAW) |
For Nozzle Series | 22, 23, 24A, 24CT |
Maximum Current | 400 A |
Compatible with Series | Classic No. 2, Classic No. 3, Classic No. 4, WeldSkill WM 250, WeldSkill WM 400 |
Connection Type | Threaded |
Tip Shape | Standard |
Contact Tip Number | 14H-35 |
For Wire Type | Flux-Cored, Solid |
Duty Rating | Heavy Duty |
Compatible with Model | 210-3035, 210-4045, 212-3035, 212FN-4045, 215-3035, 215-4045, 215-4045K4, 220-3035, 225-3035, 225-4045, 310-3545, 312-3545, 315-116, 315-3545, 320-3545, 325-116, 325-3545, 410-116, 410-3545, 412-116, 412-3545, 415-116, 415-3545, 415-564, 420-116, 420-3545, 425-116, 425-3545, DS415-3545, DS420-116, L210-3035, L212-3035, L215-3035, L310-3545, L312-3545, L315-3545, L410-116, L410-3545, L412-116, L412-3545, L415-116, L415-3545, L415-3545K4, M210-3035, M210-4045, M212-3035, M212-4045, M215-3035, M215-4045, M215-4045K4, M310-3545, M312-3545, M315-116, M315-3545, M410-116, M410-3545, M412-116, M412-3545, M415-116, M415-3545, M415-3545K4, M415-564, M420-116, M420-3545, M425-116, M425-3545, WM250-15-4045, WM250-15-4045K4, WM250L-15-4045, WM250M-10-4045, WM250M-12-4045, WM250M-15-4045, WM250M-15-4045K4, WM250M-25-4045, WM250X-15-4045, WM400-12-3545, WM400-15-116, WM400-15-116K4, WM400-15-3545, WM400-25-116, WM400L-15-116, WM400L-15-116K4, WM400L-15-3545, WM400L-25-116, WM400M-12-116, WM400M-15-116, WM400M-15-116K4, WM400M-15-3545, WM400M-25-116, WM400X-15-116, WM400X-15-3545, X210-3035, X212-4045, X215-4045, X310-3545, X312-3545, X412-3545, X415-116, X415-3545, X425-3545 |
Description
Contact Tip, Compatible with Brand Tweco, Series 14H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Red Autodk Weld Helmet (K3446-1)
- XTRWELD LENS45GSH7 Lens, Filter Plate, Shade 7, Glass (LENS45G-SH7)
- LINCOLN ELECTRIC Stick Electrode, E9018M H4R, 3/16", 50 lb (ED030871)
- LINCOLN ELECTRIC MIG Welding Wire, L-56, .035, Spool (ED030632)
- AMERICAN TORCH TIP Liner Assembly 15 ft. (64-4315)
- AMERICAN TORCH TIP Gas Diffuser #2, Pk5 (52)
- AMERICAN TORCH TIP Nozzle 5/8", Pk2 (198855)
- AMERICAN TORCH TIP Contact Tip, Wire Size .035", Pk10 (000-068)
- AMERICAN TORCH TIP Contact Tip, Wire Size 0.035", Pk10 (16S-45)
- AMERICAN TORCH TIP Nozzle 5/8", Pk2 (750-04-013)
- TREGASKISS Threaded Contact Tip, Wire Size 0.030", Heavy Duty, TOUGH LOCK Series (403-21-30-25)
- American Torch Tip MIG Accessories