Shop All MIG Accessories
American Torch Tip
Contact Tip, Wire Size .023", Pk10
Mfr # 750-45-014
Zoro # G6164977
product price: $15.59
/pk 10, $1.56/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With American Weldquip(R) Style
- Wire Size (In.) .045
- Series 750
- Type 1/2 in
- For MIG Guns American Weldquip(R) Style
Product Information
- Brand American Torch Tip
- MFR # 750-45-014
- Zoro # G6164977
- Country of Origin United States
- Category MIG Accessories
Dimensions
Wire Size (In.) | .045 |
Maximum Wire Diameter | 0.045 in |
Outside Diameter | 0.344 in |
Overall Length | 1.21 in |
Connection Thread Size | M8 |
Inside Diameter | 0.045 in |
Details
Item | Contact Tip |
For Use With | American Weldquip(R) Style |
Series | 750 |
Type | 1/2 in |
For MIG Guns | American Weldquip(R) Style |
Duty Rating | Standard Duty |
For Gas Diffuser Number | 750-02-007, 750-04-033 |
Welding Processes | MIG Welding (GMAW) |
Tip Shape | Cylindrical |
For Nozzle Series | 750-04 |
Compatible with Brand | Weldquip |
Connection Type | Threaded |
Description
Contact Tip, Compatible with Brand Weldquip, Series 750, Duty Rating Standard Duty, Maximum Wire Diameter 0.045 in, Connection Type Threaded, For Nozzle Series 750-04, For Gas Diffuser Number 750-02-007, 750-04-033, Welding Processes MIG Welding (GMAW), Connection Thread Size M8, Inside Diameter 0.045 in, Outside Diameter 0.344 in, Overall Length 1.21 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Gas Lens, Copper / Brass, 3/32 In, PK2 (45V26)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-580, 0 to 15 psi, Use With: Argon, Helium, Nitrogen (KH1058)
- SELLSTROM Welding Helmet, WHM 2000 Series, Black (S26200)
- WESTERN ENTERPRISES Western Enterprises 312-62 Nut Cga-540 (312-62)
- AMERICAN TORCH TIP Contact Tip, Wire Size 0.045, Pk10 (140-0442)
- AMERICAN TORCH TIP Contact Tip, Wire Size 0.045", Pk10 (000-069)
- AMERICAN TORCH TIP Gas Diffuser, For Use With Lincoln Style, Pk5 (S19418-1)
- AMERICAN TORCH TIP Gas Diffuser Mini Mig, Pk5 (35-50)
- AMERICAN TORCH TIP Contact Tip, Wire Size .052", Pk10 (S18697-45)
- AMERICAN TORCH TIP Jacketed Gooseneck 60 Degree (63J-60)
- BLUE DEMON MIG CONTACT TIP, .035IN X 10PC PACK, FOR BLUEARC 140MSI 11-35 (BLUEARC-140MSI-TIP-035)
- American Torch Tip MIG Accessories