Shop All MIG Accessories
American Torch Tip
Contact Tip, Wire Size 0.045, Pk10
Mfr # 140-0442
Zoro # G9533221
product price: $18.45
/pk 10, $1.85/ea
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Binzel(R)
- Wire Size (In.) 0.045
- Series 140
- Material Copper
- For MIG Guns Binzel(R)
Product Information
- Brand American Torch Tip
- MFR # 140-0442
- Zoro # G9533221
- Country of Origin United States
- Category MIG Accessories
Dimensions
Wire Size (In.) | 0.045 |
Inside Diameter | 0.055 in |
Connection Thread Size | M8 |
Maximum Wire Diameter | 0.045 in |
Details
Item | Contact Tip |
For Use With | Binzel(R) |
Series | 140 |
Material | Copper |
For MIG Guns | Binzel(R) |
Compatible with Brand | Binzel |
For Gas Diffuser Number | 014-0021, 018-0004 |
Compatible with Series | Binzel No. 36 |
Compatible with Model | Binzel No. 36 |
Welding Processes | MIG Welding (GMAW) |
Connection Type | Threaded |
For Nozzle Series | 145 |
Duty Rating | Standard Duty |
Description
Contact Tip, Compatible with Brand Binzel, Series 140, Compatible with Model Binzel No. 36, Compatible with Series Binzel No. 36, Duty Rating Standard Duty, Maximum Wire Diameter 0.045 in, Connection Type Threaded, For Nozzle Series 145, For Gas Diffuser Number 014-0021, 018-0004, Welding Processes MIG Welding (GMAW), Connection Thread Size M8, Material Copper, Inside Diameter 0.055 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNAFLUX Magnetic Particles, Red, 160 oz. (01-1780-69)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-350, 0 to 50 psi, Use With: Hydrogen (KH1004)
- SELLSTROM Safety Plate Sets - Polycarbonate (S19454)
- PROSKIT Desoldering Pump (DP-366P)
- AMERICAN TORCH TIP Gas Diffuser #1, Pk5 (51)
- AMERICAN TORCH TIP Contact Tip, Wire Size .035", Pk10 (000-068)
- AMERICAN TORCH TIP Nozzle 3/4", Pk2 (HD24L-75)
- AMERICAN TORCH TIP Threaded Contact Tip, Wire Size 0.039", Heavy Duty (169-728)
- AMERICAN TORCH TIP Contact Tip, Wire Size 0.052", Pk10 (621-0393)
- AMERICAN TORCH TIP Contact Tip, Wire Size .030", Pk10 (14T-35)
- TREGASKISS Threaded Contact Tip, Wire Size 0.035", Standard Duty, TOUGH LOCK Series (403-12-35-25)
- American Torch Tip MIG Accessories