Shop All MIG Accessories
American Torch Tip
Contact Tip, Wire Size 0.045", Pk10
Mfr # 000-069
Zoro # G9499594
original price:
$12.08
13% off
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Miller(R) Style
- Wire Size (In.) .045
- For MIG Guns Miller(R) Style
Product Information
- Brand American Torch Tip
- MFR # 000-069
- Zoro # G9499594
- Country of Origin United States
- Category MIG Accessories
Dimensions
Wire Size (In.) | .045 |
Details
Item | Contact Tip |
For Use With | Miller(R) Style |
For MIG Guns | Miller(R) Style |
Description
Contact Tip, Wire Size .045 In., For Use With Miller Style, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADNOR Gas Diffuser, Binzel, Standard, PK5 (RAD64002994)
- WELLER Chisel Tip Cartridge, WMRP (T0054460999N)
- VICTOR Brazing Nozzle (0387-0043)
- HARRIS Specialty Gas Lab Regulator, Two Stage, CGA-350, 0 to 125 psi, Use With: Hydrogen, Methane (KH1138)
- AMERICAN TORCH TIP Contact Tip, Wire Size .052", Pk10 (S18697-45)
- AMERICAN TORCH TIP Contact Tip, Wire Size .035 M8 Cu, Pk10 (140-0214)
- AMERICAN TORCH TIP Contact Tip, Wire Size Tapered .045, Pk10 (14T-45)
- AMERICAN TORCH TIP Gas Diffuser, For Use With Lincoln Style, Pk5 (S19728)
- AMERICAN TORCH TIP Nozzle Adjustable 1/2" Plasma, Pk2 (24A-50)
- AMERICAN TORCH TIP Nozzle Fixed 5/8", Pk2 (23-62)
- BERNARD Threaded Nozzle Cone 3/8", Heavy Duty (5818)
- American Torch Tip MIG Accessories