Shop All MIG Accessories
American Torch Tip
Contact Tip, Wire Size 0.03, Pk10
Mfr # 621-0076
Zoro # G9526343
product price: $12.99
/pk 10, $1.30/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With MK(R) Products Style
- Wire Size (In.) 0.030
- Series 621
- For MIG Guns MK(R) Products Style
- Welding Processes MIG Welding (GMAW)
Product Information
- Brand American Torch Tip
- MFR # 621-0076
- Zoro # G9526343
- Country of Origin United States
- Category MIG Accessories
Dimensions
Wire Size (In.) | 0.030 |
Maximum Wire Diameter | 0.03 in |
Connection Thread Size | 12-24 |
Outside Diameter | 0.25 in |
Inside Diameter | 0.04 in |
Details
Item | Contact Tip |
For Use With | MK(R) Products Style |
Series | 621 |
For MIG Guns | MK(R) Products Style |
Welding Processes | MIG Welding (GMAW) |
Connection Type | Threaded |
Compatible with Model | Cobra Torch, Prince Torch |
Compatible with Series | Cobra Torch, Prince Torch |
Compatible with Brand | MK |
Duty Rating | Standard Duty |
Description
Contact Tip, Compatible with Brand MK, Series 621, Compatible with Model Cobra Torch, Prince Torch, Compatible with Series Cobra Torch, Prince Torch, Duty Rating Standard Duty, Maximum Wire Diameter 0.03 in, Connection Type Threaded, Welding Processes MIG Welding (GMAW), Connection Thread Size 12-24, Inside Diameter 0.04 in, Outside Diameter 0.25 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Collet, 3/32 In, PK2 (22N23A)
- XTRWELD SELECT NI 99 Filler Metal, 1/8, Nickel Alloys, 1 lb Display Pack (SENI99125-1DP)
- LINCOLN ELECTRIC Liner, 035-045, 10/12/15 ft (KP45-3545-15)
- HARRIS Gas Regulator, Single Stage, 1/4 in FNPT, 0 to 15 psi, Use With: Fuel (447NC-15-1/4 L)
- AMERICAN TORCH TIP Insulator #2, 3, 4, Pk5 (34A)
- AMERICAN TORCH TIP Contact Tip, Wire Size .052", Pk10 (S18697-45)
- AMERICAN TORCH TIP Nozzle H.D. 5/8", Pk2 (23H-62)
- AMERICAN TORCH TIP Contact Tip, Wire Size Tapered .045, Pk10 (14T-45)
- AMERICAN TORCH TIP Gas Cup #6 x 3/8", Pk2 (001-0137)
- AMERICAN TORCH TIP Liner Assembly 25 ft. (42-4045-25)
- LINCOLN ELECTRIC Aluminum Welding Gun Liner (KP1959-1)
- American Torch Tip MIG Accessories