Shop All Welding Tips
American Torch Tip
Contact Tip, Wire Size 0.03, PK10
Mfr # 14-30
Zoro # G2461755
product price: $10.29
/pk 10, $1.03/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Standard Duty
- Series 14
- For Use With Tweco(R)
- For MIG Guns Tweco(R)
- Wire Size (In.) 0.030
Product Information
- Brand American Torch Tip
- MFR # 14-30
- Zoro # G2461755
- Country of Origin United States
- Category Welding Tips
Dimensions
Wire Size (In.) | 0.030 |
Outside Diameter | 0.25 in |
Maximum Wire Diameter | 0.03 in |
Connection Thread Size | 1/4"-28 |
Inside Diameter | 0.038 in |
Overall Length | 1.5 in |
Details
Item | Contact Tip |
Duty Rating | Standard Duty |
Series | 14 |
For Use With | Tweco(R) |
For MIG Guns | Tweco(R) |
Welding Processes | MIG Welding (GMAW) |
For Gas Diffuser Number | 52, 52FN, 54A |
For Nozzle Series | 22, 23, 24A, 24CT |
Compatible with Model | 210-3035, 210-4045, 212-3035, 212FN-4045, 215-3035, 215-4045, 215-4045K4, 220-3035, 225-3035, 225-4045, 310-3545, 312-3545, 315-116, 315-3545, 320-3545, 325-116, 325-3545, 410-116, 410-3545, 412-116, 412-3545, 415-116, 415-3545, 415-564, 420-116, 420-3545, 425-116, 425-3545, DS415-3545, DS420-116, L210-3035, L212-3035, L215-3035, L310-3545, L312-3545, L315-3545, L410-116, L410-3545, L412-116, L412-3545, L415-116, L415-3545, L415-3545K4, M210-3035, M210-4045, M212-3035, M212-4045, M215-3035, M215-4045, M215-4045K4, M310-3545, M312-3545, M315-116, M315-3545, M410-116, M410-3545, M412-116, M412-3545, M415-116, M415-3545, M415-3545K4, M415-564, M420-116, M420-3545, M425-116, M425-3545, WM250-15-4045, WM250-15-4045K4, WM250L-15-4045, WM250M-10-4045, WM250M-12-4045, WM250M-15-4045, WM250M-15-4045K4, WM250M-25-4045, WM250X-15-4045, WM400-12-3545, WM400-15-116, WM400-15-116K4, WM400-15-3545, WM400-25-116, WM400L-15-116, WM400L-15-116K4, WM400L-15-3545, WM400L-25-116, WM400M-12-116, WM400M-15-116, WM400M-15-116K4, WM400M-15-3545, WM400M-25-116, WM400X-15-116, WM400X-15-3545, X210-3035, X212-4045, X215-4045, X310-3545, X312-3545, X412-3545, X415-116, X415-3545, X425-3545 |
Connection Type | Threaded |
Contact Tip Number | 14-30 |
Compatible with Series | Classic No. 2, Classic No. 3, Classic No. 4, WeldSkill WM 250, WeldSkill WM 400 |
For Wire Type | Flux-Cored, Solid |
Maximum Current | 400 A |
Tip Shape | Standard |
Compatible with Brand | Tweco |
Description
Contact Tip, Compatible with Brand Tweco, Series 14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC MIG Welder, Millermatic 252, 1, 240/480/575V AC, 30 to 300A DC, 60%/40% (907322)
- LINCOLN ELECTRIC Flux-Cored Wire, E81T1-Ni1C, 1/16", 33 lb (ED032205)
- BESSEY Magnetic Welding Ground, 800A, 3-1/2Dia (MGC-2)
- PARKER TORCHOLOGY Tregaskiss Style Contact Tip, .035" HD (P403-1-35)
- AMERICAN TORCH TIP Cutting Tip, size 1 (144-1)
- AMERICAN TORCH TIP Cutting Tip, size 3 (102-3)
- AMERICAN TORCH TIP Cutting Tip, size 1 (102-1)
- AMERICAN TORCH TIP Cutting Tip, size 000 (3-101-000)
- AMERICAN TORCH TIP Contact Tip, Wire Size 1/16 In, PK10 (14-116)
- AMERICAN TORCH TIP Cutting Tip, size 3 (144-3)
- PARKER TORCHOLOGY Bernard Centerfire Style Contact Tip, .052 in., Tapered (PTT-052)
- American Torch Tip Welding Tips