Shop All Welding Tips
American Torch Tip
Contact Tip, 0.052", Tapered, Slip-On, PK10
Mfr # TT-052
Zoro # G109615935
product price: $33.45
/pk 10, $3.35/ea
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series TT
- Material Copper
- For Nozzle Series N-, NS-
- Contact Tip Number TT-052
- For Gas Diffuser Number D-1, DS-1
Product Information
- Brand American Torch Tip
- MFR # TT-052
- Zoro # G109615935
- Country of Origin United States
- Category Welding Tips
Dimensions
Maximum Wire Diameter | 0.052 in |
Connection Thread Size | 0.052" |
Overall Length | 2 in |
Details
Item | Contact Tip |
Series | TT |
Material | Copper |
For Nozzle Series | N-, NS- |
Contact Tip Number | TT-052 |
For Gas Diffuser Number | D-1, DS-1 |
Maximum Current | 500 A |
For Wire Type | Aluminum, Flux-Cored, Mild Steel, Stainless Steel |
Tip Shape | Tapered |
Welding Processes | MIG Welding (GMAW) |
Compatible with Brand | Bernard(R), Tregaskiss |
Compatible with Series | BTB, Q-Gun, S-Gun, T-Gun, TGX |
Connection Type | Slip-On |
Description
Contact Tip, Compatible with Brand Bernard(R), Tregaskiss, Series TT, Compatible with Series BTB, Q-Gun, S-Gun, T-Gun, TGX, Tip Shape Tapered, Maximum Wire Diameter 0.052 in, For Wire Type Aluminum, Flux-Cored, Mild Steel, Stainless Steel, Maximum Current 500 A, Connection Type Slip-On, For Nozzle Series N-, NS-, For Gas Diffuser Number D-1, DS-1, Contact Tip Number TT-052, Welding Processes MIG Welding (GMAW), Connection Thread Size 0.052 In., Material Copper, Overall Length 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC 12 Ft A B Hose (RA921)
- ZORO SELECT Welding Outfit (HS-HDUF)
- SEELYE Welding Rod, PP, 5/32 In, Black, PK36 (900-12502)
- COXREELS 1/4" x 75 ft. Side Mount Welding Hose Reel (EZ-SG19W-175)
- AMERICAN TORCH TIP Cutting Tip, size 4 (4202-4)
- AMERICAN TORCH TIP Contact Tip, Wire Size .030, PK10 (S19726-2)
- AMERICAN TORCH TIP Cutting Tip, size 0 (1-112-0)
- AMERICAN TORCH TIP Contact Tip, Wire Size 0.023, PK10 (11-23)
- AMERICAN TORCH TIP Cutting Tip, size 3 (144-3)
- AMERICAN TORCH TIP Cutting Tip, size 1 (1-112-1)
- H&S AUTOSHOT Shrink Welding Tip (1007)
- American Torch Tip Welding Tips