Shop All TIG Welding Accessories
American Torch Tip
Collet Body, 24CB332, PK5
Mfr # 24CB332
Zoro # G2369556
product price: $8.89
/pk 5, $1.78/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Collet Body
- For Use With Torch# 27
- Compatible with Model 24
- TIG Torch Application Non-Gas Lens
- Compatible with Brand Linde
Product Information
- Brand American Torch Tip
- MFR # 24CB332
- Zoro # G2369556
- Country of Origin China
- Category TIG Welding Accessories
Dimensions
For Maximum Electrode Diameter | 0.09375 in |
Details
Item | Collet Body |
Type | Collet Body |
For Use With | Torch# 27 |
Compatible with Model | 24 |
TIG Torch Application | Non-Gas Lens |
Compatible with Brand | Linde |
Welding Processes | TIG Welding (GTAW) |
For Electrode Shape | Round |
Description
Collet Body, Compatible with Model 24, For Maximum Electrode Diameter 0.09375 in, Type Collet Body, Welding Processes TIG Welding (GTAW), Compatible with Brand Linde, For Electrode Shape Round, For Use With Torch# 27, TIG Torch Application Non-Gas Lens, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Shield, 50, 60A (KP2844-11)
- AMERICAN TORCH TIP Contact Tip, Wire Size 0.023, PK10 (14-23)
- VICTOR Heating Nozzle, 1 Piece, Size 8, Acetylene (0324-0111)
- LINCOLN ELECTRIC Flux-Cored Wire, Lincore 55, 5/64", 25 lb (ED031122)
- AMERICAN TORCH TIP Handle, 105Z55R (105Z55R)
- AMERICAN TORCH TIP Collet, 5/32 In, PK5 (54N20)
- AMERICAN TORCH TIP Stubby Collet, 3/32 In, PK2 (10N24S)
- AMERICAN TORCH TIP Cup Gasket, 18CG, PK2 (18CG)
- AMERICAN TORCH TIP Cable Cover, CC-4-10 (CC-4-10)
- AMERICAN TORCH TIP Collet, 1/16 In, PK2 (22N22A)
- MILLER ELECTRIC Handle Knurled (H-100)
- American Torch Tip TIG Welding Accessories