Shop All TIG Welding Accessories
American Torch Tip
Collet Body, 1/8 In Large, PK2
Mfr # 995795S
Zoro # G7892534
product price: $37.35
/pk 2, $18.68/ea
$37.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Large Diameter Gas Lens
- For Use With Collet 13N24L, Nozzle 53N87, 53N88, 53N89, 57N74, 57N75
- Diameter 1/8 in Large
- Compatible with Model 20, 20F, 20H-320-25R, 20HP, 20P, 301251, 301253, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, HW-20, HW-20R, HW-25, HW-9, HW-9F, HW-9R, PTA-9, PTA-9F, PTW-20, WP-20, WP-20P, WP-20V, WP-25, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV
- Compatible with Brand Linde
Product Information
- Brand American Torch Tip
- MFR # 995795S
- Zoro # G7892534
- Country of Origin China
- Category TIG Welding Accessories
Dimensions
Diameter | 1/8 in Large |
For Maximum Electrode Diameter | 0.125 in |
Details
Item | Large-Diameter Gas Lens |
Type | Large Diameter Gas Lens |
For Use With | Collet 13N24L, Nozzle 53N87, 53N88, 53N89, 57N74, 57N75 |
Compatible with Model | 20, 20F, 20H-320-25R, 20HP, 20P, 301251, 301253, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, HW-20, HW-20R, HW-25, HW-9, HW-9F, HW-9R, PTA-9, PTA-9F, PTW-20, WP-20, WP-20P, WP-20V, WP-25, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV |
Compatible with Brand | Linde |
Reference Number | 995795S |
Welding Processes | TIG Welding (GTAW) |
For Electrode Shape | Round |
Compatible with Series | 20, 20H-320, 20P, 9, A-125, HW-20, HW-25, HW-9, PTA-9, PTW-20, W-200, W-225, W-250, W-280, W-310, W-375 |
TIG Torch Application | Large Diameter Gas Lens |
Description
Large-Diameter Gas Lens, Compatible with Model 20, 20F, 20H-320-25R, 20HP, 20P, 301251, 301253, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, HW-20, HW-20R, HW-25, HW-9, HW-9F, HW-9R, PTA-9, PTA-9F, PTW-20, WP-20, WP-20P, WP-20V, WP-25, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV, Compatible with Series 20, 20H-320, 20P, 9, A-125, HW-20, HW-25, HW-9, PTA-9, PTW-20, W-200, W-225, W-250, W-280, W-310, W-375, For Maximum Electrode Diameter 0.125 in, Type Large Diameter Gas Lens
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Curtain, 10 ft. W x 8 ft.H, Orange (338-8X10)
- MILLER ELECTRIC Drive Roll Kit, 4-Roll, V-Knurled, 0.045 (151053)
- H&S AUTOSHOT Body Side Molding Rivet Welding Tip (1005)
- HAKKO Nozzle, Desoldering, 0.02" Size (N61-01)
- AMERICAN TORCH TIP Nozzle, 57N75, PK10 (57N75)
- AMERICAN TORCH TIP Nozzle, 13N11, PK10 (13N11)
- AMERICAN TORCH TIP Stubby Collet, 3/32 In, PK2 (10N24S)
- AMERICAN TORCH TIP Stubby Collet, 0.04, PK2 (10N22S)
- AMERICAN TORCH TIP Tig Torch, 150 Amp (17V)
- AMERICAN TORCH TIP Long Back Cap, 57Y02, PK2 (57Y02)
- PARKER TORCHOLOGY Power Cable, 2-Piece, 12.5' (WP9/WP17) (57Y01-2)
- American Torch Tip TIG Welding Accessories