Shop All MIG Accessories
American Torch Tip
Adaptor Assembly, for use with Lightning
Mfr # 64-8311
Zoro # G8469736
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tweco(R) Lightning(R)
- For MIG Guns Tweco(R) Lightning(R)
- Welding Processes MIG Welding (GMAW)
- Compatible with Brand Lightning
- Compatible with Series Robotic Torch, Semi-Automatic
Product Information
- Brand American Torch Tip
- MFR # 64-8311
- Zoro # G8469736
- Country of Origin United States
- Category MIG Accessories
Details
Item | Power Pin |
For Use With | Tweco(R) Lightning(R) |
For MIG Guns | Tweco(R) Lightning(R) |
Welding Processes | MIG Welding (GMAW) |
Compatible with Brand | Lightning |
Compatible with Series | Robotic Torch, Semi-Automatic |
Compatible with Model | Robotic Torch 550, Semi-Automatic 250, Semi-Automatic 350, Semi-Automatic 450, Semi-Automatic 550 |
Description
Power Pin, Compatible with Brand Lightning, Compatible with Model Robotic Torch 550, Semi-Automatic 250, Semi-Automatic 350, Semi-Automatic 450, Semi-Automatic 550, Compatible with Series Robotic Torch, Semi-Automatic, Welding Processes MIG Welding (GMAW)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Curtain, 6 ft. W, 6 ft., Olive (301-338F-6X6)
- AMERICAN TORCH TIP Nozzle, 13N08, PK10 (13N08)
- SMITH EQUIPMENT Heating Tip, Size 10 In, Rosebud (MT603)
- LINCOLN ELECTRIC LINCOLN Bottleneck MIG Weld Nozzle (KP3160-1-50R)
- AMERICAN TORCH TIP Nozzle 5/8", Pk2 (169-726)
- AMERICAN TORCH TIP Contact Tip, Wire Size 1/16", Pk10 (16S-116)
- AMERICAN TORCH TIP Contact Tip, Wire Size Tapered .035", Pk10 (11T-35)
- AMERICAN TORCH TIP Nozzle 5/8", Pk2 (621-0250)
- AMERICAN TORCH TIP Nozzle Coarse Thread 5/8", Pk2 (24CT-62-S)
- AMERICAN TORCH TIP Liner Assembly 25 ft. (42-4045-25)
- MILLER ELECTRIC Anti-Wear Guide, All Wire Sizes (045233)
- American Torch Tip MIG Accessories