Shop All Clocks
American Time
Clock, Steel Case, Analog, 1-5/8" D, 24V
Mfr # U55BHBA504
Zoro # G5080376
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type Arabic
- Shape Round
- Width 13 1/4 in
- Height 13 1/4 in
- Color White, Black
Product Information
- Brand American Time
- MFR # U55BHBA504
- Zoro # G5080376
- Country of Origin United States
- Category Clocks
Dimensions
Width | 13 1/4 in |
Height | 13 1/4 in |
Face Dia. | 11 7/8 in |
Overall Dia. | 13 1/4 in |
Depth | 1 5/8 in |
Overall Depth | 1 5/8 in |
Overall Diameter | 13 1/4 in |
Face Diameter | 12 in |
Description
Wall Clock,Analog,Electric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black LeatherSoft Swivel Recliner & Curved Ottoman (BT-7821-BK-GG)
- BAXTON STUDIO Renata White Finished Wood Twin Size Spindle Daybed (158-9645)
- ZORO SELECT Mini Blinds, 60" Lx 71" W, White, Vinyl (493N72)
- HON Huddle T-Leg Base for 24" and 30" Deep Table Tops, Black, 2/Carton (HMBTLEG24.C.P)
- AMERICAN TIME 13-1/8" Times Face Style Wall Clock, Black (E56BASD305G)
- AMERICAN TIME Clock, Plastic Case, Analog, 13-1/4" H, 24V (U54BABA332)
- AMERICAN TIME Clock, Aluminum Case, Analog, 16-1/4"W, 1.5V (WN64AGDD304BP)
- AMERICAN TIME Clock, Plastic Case, 12/24 hr. Format, 110V (E56BAAV324)
- AMERICAN TIME 13-1/8" Roman Face Style Wall Clock, Black (E56BASD301G)
- AMERICAN TIME 13-1/8" 24 Hour Face Wall Clock, Black (E56BASD324G)
- PYRAMID Wall Clock, Digital, Electric (SED2R6LDRB)
- American Time Clocks