Shop All Clocks
American Time
Clock, Plastic Case, 12/24 hr. Format, 110V
Mfr # E56BAAV324
Zoro # G5080629
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type Arabic
- Shape Round
- Width 13 1/4 in
- Height 13 1/4 in
- Case Color Black
Product Information
- Brand American Time
- MFR # E56BAAV324
- Zoro # G5080629
- Country of Origin United States
- Category Clocks
Dimensions
Width | 13 1/4 in |
Height | 13 1/4 in |
Depth | 2 1/2 in |
Face Dia. | 11 7/8 in |
Overall Dia. | 13 1/4 in |
Overall Diameter | 13 1/4 in |
Face Diameter | 12 in |
Overall Depth | 2 1/2 in |
Description
Wall Clock,Analog,Electric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG Fabric Shower Curtain Liner, 70" W x 72" H, White (KN61253)
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Pewter Finish, Med Maple Seat (41025PWMedMpl)
- TRADEMARK FINE ART Ethan Harper 'Watercolor Equine Study I' Canvas Art, 35x47 (WAG15796-C3547GG)
- FECHOMETAL USA Bolt Clamp, PK25 (SUPALU48X38X54)
- AMERICAN TIME Clock, Gray/Blk Case, LCD, 11" W, 8 Circuits (ASQMSTR--00X8E)
- AMERICAN TIME Clock, Aluminum Case, Analog, 16-1/4"W, 1.5V (WN64AGDD304BP)
- AMERICAN TIME 12" Analog Wall Clock, Black (R54BHSD989G)
- AMERICAN TIME 13-1/8" 24 Hour Face Wall Clock, Black (E56BASD324G)
- AMERICAN TIME Clock, Silver Case, Analog, 16-1/4" W, 48V (PE64AGPD304)
- AMERICAN TIME Clock, Plastic Case, Analog, 13-1/4" H, 24V (U54BABA332)
- AMERICAN TIME Clock, Black Case, Analog, 13-1/4" W, 48V (PE56BAPD304)
- American Time Clocks