Shop All Clocks
American Time
Clock, Black Case, 2" D x 13-1/4" H, 110V
Mfr # U55BAAA532
Zoro # G5080437
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type Arabic
- Shape Round
- Width 13 1/4 in
- Height 13 1/4 in
- Color White, Black
Product Information
- Brand American Time
- MFR # U55BAAA532
- Zoro # G5080437
- Country of Origin United States
- Category Clocks
Dimensions
Width | 13 1/4 in |
Height | 13 1/4 in |
Depth | 2 in |
Face Dia. | 11 7/8 in |
Overall Dia. | 13 1/4 in |
Overall Depth | 2 in |
Overall Diameter | 13 1/4 in |
Face Diameter | 12 in |
Description
Wall Clock,Analog,Electric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Regency Legacy Lectern Podium- Cherry (LLC44CH)
- DESIGNS OF DISTINCTION .25" Decorative Aluminum Bar - Warm Bronze (01110810WB1)
- SAFCO 35.5", Industrial Grade Steel Top, Gray (3962GR)
- DESIGN TOSCANO Egyptian Pharaoh Pen Vessel (QL1244)
- AMERICAN TIME Clock, Gray/Blk Case, LCD, 11" W, 8 Circuits (ASQMSTR--00X8E)
- AMERICAN TIME Clock, Digital, 17-1/2" W, 4" Digit Size (PGE441RSE)
- AMERICAN TIME Clock, Aluminum Case, Analog, 16-1/4"W, 1.5V (WN64AGDD304BP)
- AMERICAN TIME Clock, Plastic Case, 12/24 hr. Format, 110V (E56BAAV324)
- AMERICAN TIME Clock, Black Case, 12/24 hr. Format, 110V (E56BAQD324)
- AMERICAN TIME 13-1/8" 24 Hour Face Wall Clock, Black (E56BASD324G)
- ACURITE Jumbo Digit Calendar Clock W/ Indoor Temperature, 18", Green (76101M)
- American Time Clocks