Shop All Stopper Covers & Alarm Guards
American Time
Clock and Bell Guard, Steel, 9" W, Gray
Mfr # G2009
Zoro # G5080577
original price:
$79.39
14% off
new price: $68.15
/ea
$68.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Indoor/Outdoor Indoor, Outdoor
- Mounting Wall
- Height 9 in
- For Use With Clocks, Bells
Product Information
- Brand American Time
- MFR # G2009
- Zoro # G5080577
- Country of Origin United States
- Category Stopper Covers & Alarm Guards
Dimensions
Height | 9 in |
Width | 9 in |
Depth | 6 in |
Details
Item | Clock and Bell Guard |
Color | Gray |
Indoor/Outdoor | Indoor, Outdoor |
Mounting | Wall |
For Use With | Clocks, Bells |
Features | Zinc Plated, Resists Corrosion, Rectangular Shape, Pre-Drilled Holes |
Back | Mounting Plate |
Description
Clock and Bell Guard, Mounting Plate Back, Indoor, Outdoor, Color Gray, Material Steel, Mounting Wall, Width 9 in, Depth 6 in, Height 9 in, For Use With Clocks, Bells, Features Zinc Plated, Resists Corrosion, Rectangular Shape, Pre-Drilled Holes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Class II Economy Safety Vests, RIVER CITY VCL2SLXL, Size XL (VCL2SLXL)
- HONEYWELL SERVUS Size 5 Men's Steel Rubber Boot, Gray (75101-GYM-050)
- IRONLACE Paracord 550 Shoelace, 63", Blue, PR1 (550-63-03)
- PANDUIT Embossing Tag, 304 SS, 8 Chr, Natural, PK100 (MMP172-C)
- AMERICAN TIME Guard Protector, Polycarbonate, 18"W, Clear (G3009)
- AMERICAN TIME Clock and Bell Guard, Steel, 11" W, Gray (G2002)
- AMERICAN TIME Clock and Bell Guard, Steel, 14" W, Gray (G2006)
- SAFETY TECHNOLOGY INTERNATIONAL Pull Station Guard, Surface, 4inD (STI-13410NR)
- SAFETY TECHNOLOGY INTERNATIONAL Smoke Detector Guard, SS Wire, Surface (STI-9605-SS)
- SAFETY TECHNOLOGY INTERNATIONAL Break Glass Cover, Polycarbonate/Glass (STI-4130)
- SAFETY TECHNOLOGY INTERNATIONAL Audible and Strobe Guard, Steel Wire, Surf (STI-9614)
- American Time Safety Alarms and Warnings