American Tack & Hardware 1297266 AmerTac Dusk to Dawn Heavy Duty Post Eye Light Control; 120V; 1800W
Mfr # 1297266
Zoro # G204043138
Product Information
- Brand American Tack & Hardware
- MFR # 1297266
- Zoro # G204043138
- UPC # 70686490181
- Country of Origin China
- Category Landscape Lighting
Description
Lighting is a unique and we provide the work art of lighting. Natural variations, in the wide array of materials that we use to create each product, make every item a masterpiece of its own. Our lighting provides you fair and good finishing. We develop innovations, technologies and value that transcend architectural lighting for any budget or economy. This Light will be more comfortable for dining room, living room and home decor.
AmerTac Post Eye Light Control, Dusk to Dawn, Heavy Duty, 120 V, 1800 W, 1100 VA, 9.1 A Ballast, Wire-In Connection, 2.95 in Overall Height, 2 in Overall Width, 1.7 in Overall Depth, Plastic, Black, 15 A, 1800 W Tungsten Load, For Incandescent, Fluorescent, Mercury Vapor and Sodium Bulbs
Features- Outdoor
- Hardwired
- Color : Black
- AmerTac Dusk to Dawn Heavy Duty Post Eye Light Control, 120V, 1800 W
- Dimension: 17" H x 17" W x 13.2" L
- Weight: 0.14 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE 50W Constant Current LED Driver, KTLD-50-UV-2X500-VDIM-L5 (KTLD-50-UV-2X500-VDIM-L5)
- ELCO LIGHTING 6 Sloped Reflector with Albalite Lens Trim" (EL642W)
- LIFE+GEAR Whistle Carabineer Flashlight; Black; Silver & Blue - Pack of 6 (41-3942)
- SATCO 10/22/34 Watt PS25 LED Three-Way Lamp - E39d Mogul Base - 2700K - White Finish - 120 Volt (S11490)
- HEADWINDNSUMER PRODUCTS FS Rain Gauge Light (830-1685)
- ELEDING eLEDing EE820W4F Solar Powered 20 watt Gray Outdoor Integrated LED Wall Flood; Billboard Sign A.D. Light - Dusk to Dawn for Buildings (EE820W4F)
- PROGRESS LIGHTING Botta 1-Light Medium Hanging Lantern, 100 W, Antique Bronze (P5561-20)
- PURE GARDEN Stainless Steel Solar Path Bollard Lights, Black, 6PK (50-LG1063)
- BELL + HOWELL Bell + Howell Disk Lights Deluxe Solar Powered 3.75 W LED Garden Light , 4PK (2016)
- DABMAR LIGHTING Wall Fixture, GM265, B, 10" Globe (GM265-B)
- DABMAR LIGHTING Fixture, Post, 9303, W, 3 Head (GM9303-W)
- American Tack & Hardware Landscape Lighting