Shop All Toilets
American Standard
Yrkvile 1.6GPF R Elong Toilet Wh, 1.6 gpf, Pressure Assist Tank, Floor Mount, Elongated, White
Mfr # 2878.016.020
Zoro # G8388079
Free Shipping & Returns
$675.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color White
- Gallons per Flush 1.6
- Material Vitreous China
Product Information
- Brand American Standard
- MFR # 2878.016.020
- Zoro # G8388079
- UPC # 033056752494
- Country of Origin United States
- Category Toilets
Dimensions
Width | 20-1/2" |
Depth | 29-3/4" |
Details
Item | Yrkvile 1.6GPF R Elong Toilet Wh |
Mounting Style | Floor |
Bowl Shape | Elongated |
Color | White |
Gallons per Flush | 1.6 |
Material | Vitreous China |
Standards | ASME A112.19.2-2008/CSA B45.1-08; ANSI A117.1; ADA |
Flushing Method | Pressure Assist Tank |
Collection | YorkvilleTM |
Description
Yrkvile 1.6GPF R Elong Toilet Wh
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1" NOM C Copper Union (C733 1)
- HYDRA-ZORB Insulation Clamp, 2-1/8" OD x 1/2" Wall, 7-Series for Elastomeric (724212)
- PARKER 3/8" x 1/4" MNPT 316 SS Hex Nipple (6-4 MHN-SS)
- SANI-LAV Hand Sink, Floor Mount, 43-1/2" H, Silver (725)
- AMERICAN STANDARD Toilet Bowl, 1.6 gpf, Flushometer, Wall Mount, Elongated, White (3445L101.020)
- AMERICAN STANDARD Flush Valve Toilet, 1.28 gpf, Flushometer, Floor Mount, Elongated, White (3461528.020)
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Flushometer, Floor Mount, Elongated, White (3248001.020)
- AMERICAN STANDARD Toilet Bowl, 1.28 gpf, Gravity Fed, Floor Mount, Elongated, White (3870A101.020)
- AMERICAN STANDARD Cadet 3 Elong WHT Toile (3378128ST.020)
- AMERICAN STANDARD Toilet Bowl, 1.28 to 1.6 gpf, Flush Valve, Floor with Back Outlet Mount, Elongated, White (3313001.020)
- KOHLER Round-Front 1.28 GPF Toilet W/ 14 Rough-In (3947-96)
- American Standard Toilets