Shop All Toilets
American Standard
Yorkvile 1.1GPF R Elong Toilet Wh, 1.1 gpf, Pressure Assist Tank, Floor Mount, Elongated, White
Mfr # 2878.100.020
Zoro # G8388182
product price: $672.99
/ea
Free Shipping & Returns
$672.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color White
- Gallons per Flush 1.1
- Material Vitreous China
Product Information
- Brand American Standard
- MFR # 2878.100.020
- Zoro # G8388182
- UPC # 033056752548
- Country of Origin United States
- Category Toilets
Dimensions
Width | 20-1/2" |
Depth | 29-3/4" |
Details
Item | Yorkvile 1.1GPF R Elong Toilet Wh |
Mounting Style | Floor |
Bowl Shape | Elongated |
Color | White |
Gallons per Flush | 1.1 |
Material | Vitreous China |
Standards | ASME A112.19.2-2008/CSA B45.1-08; ANSI A117.1; ADA; EPA Water Sense CEC |
Green Environmental Attribute | EPA Water Sense |
Flushing Method | Pressure Assist Tank |
Collection | YorkvilleTM |
Description
Yorkvile 1.1GPF R Elong Toilt Wh
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Freshman Urinal With Top Spud (4989-T-0)
- ZORO SELECT Ball Valve, 1-1/4", 316, SP 1000 (4373000150)
- BANJO T-Bolt Flange Clamp, For Pipe Size 3 (FC300TB)
- SLOAN Ecos Conversion Kit, Toilet, Dual Flush, 1.6/1.1 (EBV1004A)
- AMERICAN STANDARD Afwall Ec-1.1 Man Fv System, 1.1 gpf, Flushometer, Wall Mount, Elongated, White (2856.111.020)
- AMERICAN STANDARD Cadet Pro Rh Rf 12"R L/Seat Lin, 1.28 gpf, Cadet Flushing System, Floor Mount, Round, Linen (215BA.104.222)
- AMERICAN STANDARD Toilet Bowl, 1.6 gpf, Flush Valve, Floor Mount, Elongated, White (3342001.020)
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Flushometer, Floor Mount, Elongated, White (2234001.020)
- AMERICAN STANDARD Madera Ec16-12 Un Bwl TpspdBp Wh, 1.1 to 1.6 gpf, Flushometer, Floor Mount, Elongated, White (3462.001.020)
- AMERICAN STANDARD Cadet 1.6GPF R Hite Elong Toilet Wh, 1.6 gpf, Pressure Assist Tank, Floor Mount, Elongated, White (2467.016.020)
- THETFORD Thetford 07101 Lip Seal for Porta Potti 260, 320, 550 and Curve (07101)
- American Standard Toilets