Shop All Bathroom Sink Faucets
American Standard
Wristblade Handle 4" Mount, 2 Hole Bathroom Faucet, Polished chrome
Mfr # 5500174.002
Zoro # G5062976
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 4"
- Number of Holes 2
- Mounting Type Centerset
- ADA Compliant Yes
Product Information
- Brand American Standard
- MFR # 5500174.002
- Zoro # G5062976
- UPC # 012611501203
- Country of Origin Mexico
- Category Bathroom Sink Faucets
Dimensions
Spout Length | 1 3/16 in |
Height | 2-3/16" |
Connection Size | 1/2" NPSM |
Manufacturers Warranty Length | 5 yr Commercial |
Water Inlet Connection Size | 1/2 in |
Spout Height | 1 3/4 in |
Description
Item Low Arc Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Hex Socket Plug - 3/4" MNPT (ZUSA-PF-7031)
- VIEGA Viega MegaPressG adapter, 1-1/4" x 1-1/4" (25116)
- PARKER BRSS BALL VALVE (V500P-4)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 2", PVC/EPDM, S/T (TC10200STE)
- AMERICAN STANDARD Service Sink Faucet, Wall Mount, Lever Handles, 16 gpm Flow Rate, 10-1/4 in Spout L, Brass, Chrome (8344212.004)
- AMERICAN STANDARD Lever Handle 4" Mount, 2 Hole Bathroom Faucet, Polished chrome (7385004.002)
- AMERICAN STANDARD Lever Handle 4" Mount, 3 Hole Bathroom Faucet, Polished chrome (7385003.002)
- AMERICAN STANDARD Dual Handle 6" to 12" Mount, 3 Hole Studio S Widespread W/ Lvr Ch, Polished chrome (7105.801.002)
- AMERICAN STANDARD Lever Handle 8" Mount, 2 Hole Straight Service Sink Faucet, Polished chrome (8350235.002)
- AMERICAN STANDARD Dual Handle 8" Mount, 3 Hole Bathroom Faucet, Polished Nickel (7353.801.013)
- VALTERRA BATHROOM FAUCET, 4IN SINGLE LEVER, TALL, CERAMIC DISC, CHROME (PF232323)
- American Standard Bathroom Sink Faucets