Shop All Bathroom Sink Faucets
American Standard
Wristblade Handle 4" Mount, 2 Hole Bathroom Faucet, Polished chrome
Mfr # 5500140.002
Zoro # G5024363
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 4"
- Number of Holes 2
- Mounting Type Centerset
- ADA Compliant Yes
Product Information
- Brand American Standard
- MFR # 5500140.002
- Zoro # G5024363
- UPC # 012611086489
- Country of Origin Mexico
- Category Bathroom Sink Faucets
Dimensions
Spout Length | 1 3/16 in |
Height | 2-3/16" |
Connection Size | 1/2" NPSM |
Manufacturers Warranty Length | 5 yr Commercial |
Spout Height | 1 3/4 in |
Water Inlet Connection Size | 1/2 in |
Description
Item Low Arc Bathroom Faucet
Restrictions
- This item has been restricted from sale in the following states: CO, MA, TX, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" A-LOK SS Double Ferrule Nut (4NU4-316)
- THRIFCO PLUMBING 1/2 X 2 Inch Brass Nipple (5320003)
- KOHLER KOHLER SHOWER CARTRIDGE (GP800820)
- CHICAGO FAUCET Nut (1-246JKCP)
- AMERICAN STANDARD Sensor 4" Mount, 3 Hole Bathroom Faucet, Chrome (6055205.002)
- AMERICAN STANDARD BATHROOM FAUCET CHRM 4in. (7022201.002)
- AMERICAN STANDARD Dual Handle 4" Mount, 3 Hole Edgemere 4" Centerset Ch, Polished chrome (7018.201.002)
- AMERICAN STANDARD Reliant 3 C-Set W/Grid Drain (7385.003.002)
- AMERICAN STANDARD Manual 4" Mount, 3 Hole Mid Arc Bathroom Faucet (7075005.295)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (7755205.002)
- DELTA Dual Handle 6" - 12" Mount, Widespread Lavatory Faucet, Chrome (23C672)
- American Standard Bathroom Sink Faucets & Accessories