Shop All Bathroom Sinks
American Standard
White Bathroom Sink, Vitreous China, Wall Mount
Mfr # 0355912.020
Zoro # G3323120
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet Without Faucet
- Body Material Vitreous China
- Mounting Type Wall
- Color White
- Overall Length 20 1/2 in
Product Information
- Brand American Standard
- MFR # 0355912.020
- Zoro # G3323120
- UPC # 033056058923
- Country of Origin Mexico
- Category Bathroom Sinks
Dimensions
Overall Length | 20 1/2 in |
Overall Width | 18 1/4 in |
Bowl Depth | 6 1/2 in |
Manufacturers Warranty Length | 1 yr |
Faucet Hole Dia. | 1 1/4 in |
Back Splash Height | 4 in |
Details
Item | Bathroom Sink |
With Faucet / Without Faucet | Without Faucet |
Body Material | Vitreous China |
Mounting Type | Wall |
Color | White |
Residential / Commercial | Commercial |
Number of Stations | 1 |
Drain Opening | 1 1/4 in |
Back Splash | Yes |
ADA Compliant | Yes |
Bowl Shape | D-shaped |
Commercial / Residential | Commercial |
Number of Holes | 3 |
Standards | ASME A112.19.2 / CSA B45.1 |
Side Splash | Yes |
Description
Bathroom Sink, Without Faucet, Body Material Vitreous China, Mounting Type Wall, Color White, Overall Length 20 1/2 in, Overall Width 18 1/4 in, Bowl Depth 6 1/2 in, ADA Compliant Yes, Back Splash Yes, Bowl Shape D-shaped, Back Splash Height 4 in, Side Splash Yes, Number of Stations 1, Drain Opening 1 1/4 in, Faucet Hole Dia. 1 1/4 in, Number of Holes 3, Manufacturers Warranty Length 1 yr, Standards ASME A112.19.2 / CSA B45.1, Commercial
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Fct Stem 2K-2H (9D0015744E)
- DRAIN KING Drain Opener, 3/4" to 1-1/2" Size (345)
- KOHLER 1122-0, 60" L, 32" W (1122-0)
- PARKER 3/8" x 1/8" FNPT x MNPT 316 SS Reducing Bushing (6-2 RB-SS)
- AMERICAN STANDARD Lavatory Sink, Center Hole Only, 7" H (9024001EC.020)
- AMERICAN STANDARD Decorum WalHungLav 4"Ctr wRLO Wh (9024.914EC.020)
- AMERICAN STANDARD Bathroom Wheelchair Sink, Wall, 27 In. L (9140047.020)
- AMERICAN STANDARD Bathroom Sink, 20-1/2 In. W, 12-1/8 In. H (0355012PL.020)
- AMERICAN STANDARD White Bathroom Sink, Vitreous China with EverClean Wall Mount, Overall Length: 21-1/4" (0958908EC.020)
- AMERICAN STANDARD Decorum WalHungLava Cho wErh Wh (9024.011EC.020)
- ELKAY Sink, 2-14"B, 18"L-R Drain, 74x29.75x43.75" (14-2C18X24-2-18X)
- American Standard Bathroom Sinks