Shop All Wash Stations
American Standard
Wall Mount, 2 Hole, White/Black, Utility Sink
Mfr # 7695008.020
Zoro # G5053526
Free Shipping & Returns
$681.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet Without Faucet
- Material of Construction Enameled Cast Iron
- Mounting Type Wall
- Color Black, White
- Overall Length 20 1/2 in
Product Information
- Brand American Standard
- MFR # 7695008.020
- Zoro # G5053526
- UPC # 033056567531
- Country of Origin China
- Category Wash Stations
Dimensions
Overall Length | 20 1/2 in |
Overall Width | 24 in |
Overall Height | 20 1/4 in |
Bowl Size | 16 3/8 in x 19 7/8 in |
Bowl Depth | 10 1/2 in |
Manufacturers Warranty Length | Lifetime |
Back Splash Height | 9 in |
Faucet Hole Dia. | 1 3/8 in |
Bowl Width | 19 7/8 in |
Bowl Length | 16 3/8 in |
Description
Service Sink, ADA Compliance No, Back Splash Height 9 in, Bowl Depth 10 1/2 in, D-Shape, Bowl Size 16 3/8 in x 19 7/8 in, Black, White, Drain Opening 3 in, Faucet Hole Dia. 1 3/8 in, Faucet Installation Style Widespread, Faucet Mounting Centers 8 in, High Gloss, Mounting Location - Faucet Wall, Wall, No. of Bowls 1, Number of Faucet Holes 2, Overall Height 20 1/4 in, Overall Length 20 1/2 in, Overall Width 24 in, American Standard, Akron(TM) Series, Enameled Cast Iron, Sink Type Utility
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Chrome One-Handle Pullout Kitchen Faucet (CA42519)
- AMERICAN FILTER CO AFC Brand AFC-APH-300-12000SKH, Compatible to Arctic Pure K00338 Water Filters (1PK) Made by AFC (AFC-APH-300-12000SKH-1p-4784)
- DIXON 4 in BOLTED CLAMP 304 (13MHP400)
- ZORO SELECT Pipe Clamp, Pipe Sz 6 In, 11 1/2 In L (0500345129)
- AMERICAN STANDARD Countertop Sink, 4" Center Holes, White (0476037.020)
- AMERICAN STANDARD Countertop Sink, 4" Center, Less Overflow (0476928.020)
- AMERICAN STANDARD Wall Mount, 0 Hole, White/Black, Utility Sink (7692000.020)
- AMERICAN STANDARD Above Counter Sink, Rear Overflow, White (0552001.020)
- AMERICAN STANDARD Wall Mount, 2 Hole, White/Black, Utility Sink (7692008.020)
- AMERICAN STANDARD Corner Mop Sink with Drop Front, 28 In L (7741000.020)
- SANI-LAV Floor Mount, 4 Hole, Stainless, Wash Station (54F8)
- American Standard Wash Stations