Shop All Wash Stations
American Standard
Wall Mount, 2 Hole, White/Black, Utility Sink
Mfr # 7695000.020
Zoro # G5082716
product price: $600.99
/ea
Free Shipping & Returns
$600.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet Without Faucet
- Material of Construction Enameled Cast Iron
- Mounting Type Wall
- Color Black, White
- Overall Length 20 1/2 in
Product Information
- Brand American Standard
- MFR # 7695000.020
- Zoro # G5082716
- UPC # 033056567524
- Country of Origin China
- Category Wash Stations
Dimensions
Overall Length | 20 1/2 in |
Overall Width | 24 in |
Overall Height | 20 1/4 in |
Bowl Size | 16 3/8 in x 19 7/8 in |
Bowl Depth | 10 1/2 in |
Manufacturers Warranty Length | Lifetime |
Back Splash Height | 9 in |
Faucet Hole Dia. | 1 3/8 in |
Bowl Length | 16 3/8 in |
Bowl Width | 19 7/8 in |
Description
Service Sink, ADA Compliance No, Back Splash Height 9 in, Bowl Depth 10 1/2 in, D-Shape, Bowl Size 16 3/8 in x 19 7/8 in, Black, White, Drain Opening 3 1/2 in, Faucet Hole Dia. 1 3/8 in, High Gloss, Mounting Location - Faucet Wall, Wall, No. of Bowls 1, Number of Faucet Holes 0, Overall Height 20 1/4 in, Overall Length 20 1/2 in, Overall Width 24 in, American Standard, Akron(TM) Series, Enameled Cast Iron, Sink Type Utility
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Single Handle 1 or 3 Hole Single Hole Lavatory Faucet, Chrome (538-MPU-DST)
- ZORO SELECT Pressure Balance Cartridge, Plastic (32854)
- APOLLO VALVES 1/2" FNPT Bronze Ball Valve Inline (8210301)
- WATER-TITE Ice Maker Outlet Box Plastic/Lead Free 1/2" F1807 (87969)
- AMERICAN STANDARD Cadet Pedestal Sink, Center Hole, White (0236111.020)
- AMERICAN STANDARD Countertop Sink, 4" Center, Less Overflow (0476928.020)
- AMERICAN STANDARD Above Counter Sink, Rear Overflow, White (0552001.020)
- AMERICAN STANDARD Cadet Pedestal Sink, 8" Center Hole, White (0236811.020)
- AMERICAN STANDARD Countertop Sink, 8" Center Holes, Bone (0475020.021)
- AMERICAN STANDARD Cadet Pedestal Sink, 4" Center Hole, White (0236411.020)
- SANI-LAV Wall Mount, 6 Hole, Manual, Stainless, Wash Station (5A3F)
- American Standard Wash Stations