Shop All Wash Stations
American Standard
Wall Mount, 0 Hole, White/Black, Utility Sink
Mfr # 7692000.020
Zoro # G5053641
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$581.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- With Faucet / Without Faucet Without Faucet
- Material of Construction Enameled Cast Iron
- Mounting Type Wall
- Color Black, White
Product Information
- Brand American Standard
- MFR # 7692000.020
- Zoro # G5053641
- UPC # 033056567500
- Country of Origin China
- Category Wash Stations
Dimensions
Overall Length | 18 in |
Overall Width | 22 in |
Overall Height | 20 1/4 in |
Bowl Size | 14 1/8 in x 18 1/2 in |
Bowl Depth | 10 1/2 in |
Manufacturers Warranty Length | Lifetime |
Back Splash Height | 9 in |
Bowl Length | 14 1/8 in |
Bowl Width | 18 1/2 in |
Description
Service Sink, ADA Compliance No, Back Splash Height 9 in, Bowl Depth 10 1/2 in, D-Shape, Bowl Size 14 1/8 in x 18 1/2 in, Black, White, Drain Opening 3 in, High Gloss, Mounting Location - Faucet Wall, Wall, No. of Bowls 1, Number of Faucet Holes 0, Overall Height 20 1/4 in, Overall Length 18 in, Overall Width 22 in, American Standard, Lakewell(TM) Series, Enameled Cast Iron, Sink Type Utility
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Essentials Accessories Set Master 4-In-1 (40776001)
- BEHRINGER Tube Clamp Kit, Tube 2 1/8In, Carbon Steel (SH62125-PP)
- SMITH-COOPER Elbow, 90 deg, 1-1/4", 125, Brz Nl (4385001930)
- MOSMATIC Rotary Union, DGV Swivel, NPTM xNPTF, 1/2In (32.864)
- AMERICAN STANDARD Cadet Pedestal Sink, 8" Center Hole, White (0236811.020)
- AMERICAN STANDARD Corner Mop Sink with Drop Front, 28 In L (7741000.020)
- AMERICAN STANDARD Wall Mount, 2 Hole, White/Black, Utility Sink (7692008.020)
- AMERICAN STANDARD Cadet Pedestal Sink, 4" Center Hole, White (0236411.020)
- AMERICAN STANDARD Pedestal Sink Basin, 4" Center Hole, White (0467004.020)
- AMERICAN STANDARD Above Counter Sink, Rear Overflow, White (0552001.020)
- AMERICAN STANDARD Countertop Sink, 8" Center Holes, Bone (0475020.021)
- American Standard Wash Stations