Shop All Toilet and Urinal Accessories
American Standard
Vacuum Breaker Repair Kit
Mfr # 066501-0020A
Zoro # G1163985
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand American Standard
- Material Metal/Plastic
- Includes Decorative Cover and (2) Screws, Insert Cap, Rubber Seal, Vacuum Breaker Valve
- Sub-Category Repair Kits
- Material of Construction Metal, Plastic
Product Information
- Brand American Standard
- MFR # 066501-0020A
- Zoro # G1163985
- UPC # 012611168895
- Country of Origin Mexico
- Category Toilet and Urinal Accessories
Details
Fits Brand | American Standard |
Material | Metal/Plastic |
Includes | Decorative Cover and (2) Screws, Insert Cap, Rubber Seal, Vacuum Breaker Valve |
Sub-Category | Repair Kits |
Item | Vacuum Breaker Repair Kit |
Material of Construction | Metal, Plastic |
Finish | Chrome |
For Use With | American Standard Service Sink Faucets, Bedpan Cleansers And Bidet Fittings |
Type | Faucet |
Description
Vacuum Breaker Repair Kit, Includes Decorative Cover and (2) Screws, Insert Cap, Rubber Seal, Vacuum Breaker Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRA-ZORB Insulation Clamp, 1-5/8" OD x 1" Wall, 304SS 9-Series for Fiberglass (928162-4-555)
- THRIFCO PLUMBING 3/4 Brass Plug (9318093)
- SANI-LAV Handle Replacement Kit, 4"L, Chrome Plated (211C)
- KOHLER Replacement Tank, 3"x3"x1/16" Sz (K-1024390)
- AMERICAN STANDARD Trip Lever, Chrome, Plastic (738903-0020A)
- AMERICAN STANDARD Left Hand Metal Heritage Style Trip Lever Satin Nickel (738837-2950A)
- AMERICAN STANDARD Valve, Metal (004466-0070A)
- AMERICAN STANDARD Universal Flapper & Chain w/Float, Rubber (7381129-200.0070A)
- AMERICAN STANDARD Fill Valve, Plastic, Black (7381125-400.0070A)
- AMERICAN STANDARD Trip Lever Assembly, Plastic (047242-0200A)
- PIG Black Decorative Needlepunch V Urinal Floor Mat 19" W x 23-1/2" L, 1/8" (GRP7002-BK)
- American Standard Toilet and Urinal Accessories