Shop All Wash Stations
American Standard
Wall Mount, 2 Hole, White/Black, Utility Sink
Mfr # 7692008.020
Zoro # G5082707
product price: $574.99
/ea
Free Shipping & Returns
$574.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- With Faucet / Without Faucet Without Faucet
- Material of Construction Enameled Cast Iron
- Mounting Type Wall
- Color Black/White
Product Information
- Brand American Standard
- MFR # 7692008.020
- Zoro # G5082707
- UPC # 033056567517
- Country of Origin China
- Category Wash Stations
Dimensions
Overall Length | 18 in |
Overall Width | 22 in |
Overall Height | 20 1/4 in |
Bowl Size | 14 1/8 in x 18 1/2 in |
Bowl Depth | 10 1/2 in |
Back Splash Height | 9 in |
Manufacturers Warranty Length | Lifetime |
Faucet Hole Dia. | 1 3/8 in |
Bowl Width | 18 1/2 in |
Bowl Length | 14 1/8 in |
Details
Description
Service Sink, ADA Compliance No, Back Splash Height 9 in, Bowl Depth 10 1/2 in, D-Shape, Bowl Size 14 1/8 in x 18 1/2 in, Black/White, Drain Opening 3 in, Faucet Hole Dia. 1 3/8 in, Faucet Installation Style Widespread, Faucet Mounting Centers 8 in, High Gloss, Mounting Location - Faucet Wall, Wall, No. of Bowls 1, Number of Faucet Holes 2, Overall Height 20 1/4 in, Overall Length 18 in, Overall Width 22 in, American Standard, Lakewell(TM) Series, Enameled Cast Iron, Sink Type Utility
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Globe Valve, Angle, 1-1/2", PVC/FPM, Threaded (AV10150T)
- BASIKS Ball Valve, Electric Act, PVC, 1-1/2, AC24V (EBTB203PHB-150EPS-PV)
- RINNAI 11.1 GPM Commercial 199000 BTU Exterior/Interior Propane/Natural Gas Tankless Water Heater (CX199iN)
- ZORO SELECT Hanging Strap, 100FtL, Copper Plated Steel (24CC100)
- AMERICAN STANDARD Countertop Sink, 8" Center Holes, Bone (0475020.021)
- AMERICAN STANDARD Pedestal Sink Basin, 4" Center Hole, White (0467004.020)
- AMERICAN STANDARD Wall Mount, 2 Hole, White/Black, Utility Sink (7695008.020)
- AMERICAN STANDARD Wall Mount, 0 Hole, White/Black, Utility Sink (7692000.020)
- AMERICAN STANDARD Countertop Sink, 4" Center, Less Overflow (0476928.020)
- AMERICAN STANDARD Countertop Sink, 4" Center Holes, White (0476037.020)
- SANI-LAV Wall Mount, 4 Hole, Single Knee Pedal, Stainless, Wash Station (58W1-0.5)
- American Standard Wash Stations