Shop All Urinals
American Standard
Urinal, Vitreous China, 22-5/8"H, 14-5/16"W
Mfr # 6002525.02
Zoro # G3939938
product price: $515.99
/ea
Free Shipping & Returns
$515.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brand and Series American Standard Pintbrook
- Urinal Mounting Style Wall
- Spud Location Top
- Gallons per Flush 0.125
- ADA Compliance Yes
Product Information
- Brand American Standard
- MFR # 6002525.02
- Zoro # G3939938
- UPC # 791556093355
- Country of Origin Mexico
- Category Urinals
Dimensions
Height (In.) | 22-5/8 |
Width (In.) | 14-5/16 |
Depth (In.) | 14-7/16 |
Manufacturers Warranty Length | 5 yr |
Spud Connection Size | 3/4 in |
Description
Washout Urinal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. SCRAPPY Universal Garbage Disposal Brush, Sturdy Grip Handle, 11-Inches (20-MSB-20)
- COILHOSE PNEUMATICS Polyethylene Tubing 1/4" OD x 0.170" ID x 100' Natural (PE0417-100N)
- KING DRAINS Soft Grip Drain, 3/4" MPT Irrig, PK25 (23167)
- SLOAN Royal 180 Royal 180 (3012400)
- AMERICAN STANDARD WashbrookWashoutTopSpud Urinal Wh (6501.511.020)
- AMERICAN STANDARD Washout Urinal, 0.125 - 1.0 gpf, Wall Mount (6590001PL.020)
- AMERICAN STANDARD Urinal, ADA Compliant, 0.125 gpf Wall Mount (6590503.020)
- AMERICAN STANDARD Maybrook Univer Urinal w/Ec Ts (6581.001EC.020)
- AMERICAN STANDARD Urinal, White, Floor Mount, 38-1/4" H, 18" W (6400001.020)
- AMERICAN STANDARD Urinal, Top Spud Inlet, White (6042001EC.020)
- AMERICAN STANDARD Washout Urinal, 0.125 - 1.0 gpf, Wall Mount (6581001EC.020)
- American Standard Urinals