Shop All Toilet Repair Parts
American Standard
Urinal Strainer, 2"
Mfr # 7301242-100.0020A
Zoro # G6136523
product price: $17.75
/ea
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand American Standard
- Material Plastic
- Type Washbrook Flowise Urinal Strainer
- Size 2"
- Material of Construction Plastic
Product Information
- Brand American Standard
- MFR # 7301242-100.0020A
- Zoro # G6136523
- UPC # 012611463105
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Size | 2" |
Details
Fits Brand | American Standard |
Material | Plastic |
Type | Washbrook Flowise Urinal Strainer |
Material of Construction | Plastic |
For Use With | Mfr. No. 6590001.020 |
Item | Urinal Strainer |
Sub-Category | Plumbing |
Description
Urinal Strainer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Wye, Socket, 4 in Pipe Size (P600-040)
- ZURN Wristblade Handle 2-3/16" Mount, 1 Hole Gooseneck Laboratory Faucet, Polished chrome (Z825B4-XL)
- LDR INDUSTRIES OAK FIN BATH 4 PC SET (165 9955)
- FLOW PLUS Ball Valve, 1/2", 1000 psi, CF8M, 3 pcs (05B046666RRSW)
- AMERICAN STANDARD Trip Lever, Tank, Chrome (047192-0020A)
- AMERICAN STANDARD Trip Lever, Left Hand, Plastic, White (738995-0200A)
- AMERICAN STANDARD TripLever For 4029/4072 Tanks-Lin (047242-2220A)
- AMERICAN STANDARD Edgemere 1.28 Tank W/Rhtl White (4519A.105.020)
- AMERICAN STANDARD Urinal Spud, 1-1/4" (047005-0070A)
- AMERICAN STANDARD AmrStPiston Assembly 1.1GPF FManulToilet Fv (M964905K-0071100A)
- JONES STEPHENS Trade Size 0 Flat Bibb Washers, PK25 (J40166)
- American Standard Toilet Repair Parts