Shop All Wash Stations
American Standard
Undercounter Sink, Square, 16 x 16", Linen
Mfr # 0426000.222
Zoro # G4428579
product price: $195.00
/ea
Free Shipping & Returns
$195.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand American Standard
- MFR # 0426000.222
- Zoro # G4428579
- UPC # 033056821824
- Country of Origin China
- Category Wash Stations
Details
Item | Undercounter Sink,Square,16 x 16",Linen |
Description
Undercounter Sink,Square,16 x 16 In.,Linen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x 2 ft 6" TBE Black Pipe Sch 40 (585-300)
- CHICAGO FAUCET LH Quaturn Cartridge (1-100XKJKABNF)
- ZORO SELECT Hex Nipple, Polypropylene, 1/4", 150 psi Max Pressure (N4WP)
- HOSE MASTER 1" Dia x 24" L 321 SS Flexible Metal Hose (GM100SHM240)
- AMERICAN STANDARD Cadet Pedestal Sink, 8" Center Hole, White (0236811.020)
- AMERICAN STANDARD Corner Mop Sink with Drop Front, 28 In L (7741000.020)
- AMERICAN STANDARD Countertop Sink, 4" Center Holes, White (0476037.020)
- AMERICAN STANDARD Countertop Sink, 4" Center, Less Overflow (0476928.020)
- AMERICAN STANDARD Wall Mount, 2 Hole, White/Black, Utility Sink (7692008.020)
- AMERICAN STANDARD Pedestal Sink Basin, 4" Center Hole, White (0467004.020)
- SANI-LAV Wall Mount, 1 Hole, Double Knee Pedal, Stainless, Hand Sink (608-0.5)
- American Standard Wash Stations