Shop All Cartridges and Stems
American Standard
Ultra-Mix, Cartridge Assembly, Unfinished
Mfr # 051337-0070A
Zoro # G3596792
product price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Cartridge and Bolts
- Features Ceramic Disc Construction
- Finish Unfinished
- Material Plastic
- For Use With Bathtub and Shower Valves
Product Information
- Brand American Standard
- MFR # 051337-0070A
- Zoro # G3596792
- UPC # 012611102332
- Country of Origin Mexico
- Category Cartridges and Stems
Dimensions
Manufacturers Warranty Length | 1 yr |
Size | 3 1/2 in |
Length (In.) | 3 |
Details
Includes | Cartridge and Bolts |
Item | Cartridge Assembly |
Features | Ceramic Disc Construction |
Finish | Unfinished |
Material | Plastic |
For Use With | Bathtub and Shower Valves |
Material of Construction | Plastic |
Type | Ultra-Mix |
Ligature Resistant | No |
Includes Tub Spout | No |
Includes Check Stop | No |
Includes Stem | No |
Includes Valve | No |
Includes Plaster Guard | No |
Includes Handle | No |
Includes Drain Stopper | No |
CEC Compliant | Non CEC Compliant |
Includes Cartridge | Yes |
Includes Trim Plate | No |
Sub-Category | Stems and Cartridges |
Fits Brand | American Standard |
Description
Cartridge Assembly, Non CEC Compliant, For Use With Bathtub and Shower Valves, For Use with Series Ultramix, Material of Construction Plastic, American Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 0 in Mount, 1 Hole Bathroom Faucet (7517-CP)
- BRASSCRAFT Replacement Stem for Straight and Angle Stop Valves (R15S-2P+5)
- CULLIGAN Inline Filter System, Easy, Change Lvl 4 (IC-EZ-4)
- ROSS CONTROLS Lockout Valve 15 Series / Classic Manual 3/2 Way, 3/4" In-Out 3/4" Exhaust NPT (Y1523C5012)
- AMERICAN STANDARD Aquarian Cartridge Seal Kit (057583-0070A)
- AMERICAN STANDARD Jado 1/2 In Cartridge Clockwise On (H960136.191)
- AMERICAN STANDARD Jado Hot 1/2 In Cartridge (H960104.191)
- AMERICAN STANDARD Cartridge, Brass/Ceramic (951764-0070A)
- AMERICAN STANDARD Cartridge, Plastic/Ceramic (023529-0070A)
- AMERICAN STANDARD DUAL CNTROL VALVE BRASS (994053-0070A/H)
- ADVANCE TABCO Replacement Cartridge, 2-1/2" Size (K-00B)
- American Standard Plumbing Parts & Accessories