Shop All Tub Spouts
American Standard
Tub Spout, Polished Chrome, Wall
Mfr # 8888.318.002
Zoro # G8403521
product price: $65.00
/ea
$65.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features For 1/2" Copper Pipe, Slip-On Diverter
- Finish Polished Chrome
- Mounting Type Wall
- Includes Diverter
Product Information
- Brand American Standard
- MFR # 8888.318.002
- Zoro # G8403521
- UPC # 012611597671
- Country of Origin Mexico
- Category Tub Spouts
Details
Features | For 1/2" Copper Pipe, Slip-On Diverter |
Finish | Polished Chrome |
Mounting Type | Wall |
Item | Tub Spout |
Includes | Diverter |
Description
StudioS SlipOn Dvrtr TubSpout Ch
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM-RUUD 85 gal, Commercial Electric Water Heater, Single, Three Phase (ES85-27-G)
- PARKER Reducer, 1-1/2 x 1 In, BSPP (RI11/2EDX1CF)
- FEBCO Relief Valve Repair Kit, 3/4 - 1 In (905043)
- KOHLER Ac Power Adapter For Touchless Faucet (R31498-NA)
- AMERICAN STANDARD Diverter Tub Spout Repair (012653-2950A)
- AMERICAN STANDARD Tubspout Escutcheon, Hampton, Williamsburg (907520-0020A)
- AMERICAN STANDARD Chrome Diverter Tub Spout (022635-0020A)
- AMERICAN STANDARD Serin Slip-On Diverter Tub Spout, Chrome (8888087.002)
- AMERICAN STANDARD Diverter Tub Spout Repair, Chrome, Metal (012653-0020A)
- AMERICAN STANDARD Serin Slip-On Dvrter Tub Spout, Polished Chrome, Wall (8888.087.002)
- RIOBEL Wall-Mount Tub Spout (EQ80C)
- American Standard Tub Spouts