Shop All Toilet Repair Parts
American Standard
Trip Lever-Town Square-Orb
Mfr # 7381105-2240A
Zoro # G8400581
product price: $70.19
/ea
$70.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand American Standard
- Material Metal, Plastic
- Type Trip Lever
- Material of Construction Metal, Plastic
- Color/Finish Oil Rubbed Bronze
Product Information
- Brand American Standard
- MFR # 7381105-2240A
- Zoro # G8400581
- UPC # 012611525957
- Country of Origin China
- Category Toilet Repair Parts
Details
Fits Brand | American Standard |
Material | Metal, Plastic |
Type | Trip Lever |
Material of Construction | Metal, Plastic |
Color/Finish | Oil Rubbed Bronze |
Finish | Oil Rubbed Bronze |
For Use With | American Standard Toilets |
Item | Toilet Trip Lever-Town Square-Orb |
Sub-Category | Trip Levers and Actuators |
Description
Trip Lever-Town Square-Orb
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Toilet, 1.28 gpf, E-Max, Floor Mount, Round, Cotton (CST243EFR#01)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Male Tee, 12mm Tube Size, Black (ZUSA-TF-PTC-473)
- KISSLER Brass Diverter Tub Spout (82-0012)
- TOTO 1PC CAROLINA II SKIRTED T-FLUS H CEFIONTECT - COTTON (MS644124CEFG#01)
- AMERICAN STANDARD Couplig Kit, Tank to Bowl, Brass and Rubbr (047158-0070A)
- AMERICAN STANDARD Toilet PWRX Long Life Battery, Flush Valves (M950361-0070A)
- AMERICAN STANDARD Flush Valve Assembly V2 Vormax wTool (7381655-200.0070A)
- AMERICAN STANDARD Toilet Tank Cover, ActiVate (735158-400.020)
- AMERICAN STANDARD Dual Flush Push Button TMount Wdi (7381203-201.0070A)
- AMERICAN STANDARD Trip Lever, Tank, White (047192-0200A)
- GERBER Toilet Tank, Pressure Assist, Single Flush (GUF28380)
- American Standard Toilet Repair Parts