Shop All Toilet Repair Parts
American Standard
Trip Lever S/A-L.H.-For 4086 Wciin Tank
Mfr # 738153-0020A
Zoro # G0666191
product price: $18.55
/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand American Standard
- Type Trip Lever
- Color White
- Fixture Type Toilets
- Color/Finish White
Product Information
- Brand American Standard
- MFR # 738153-0020A
- Zoro # G0666191
- UPC # 12611102776
- Country of Origin Multiple
- Category Toilet Repair Parts
Details
Fits Brand | American Standard |
Type | Trip Lever |
Color | White |
Fixture Type | Toilets |
Color/Finish | White |
For Use With | Elongated Pressure Assisted Toilet (2168.100.020) |
Includes | Flush Handles And Flappers To Master Rebuild Kits |
Sub-Category | Trip Levers and Actuators |
Item | Trip Lever |
Description
Trip Lever
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER 1/2" MNPT x 3 ft. TBE Brass Pipe Nipple Sch 40 (4385011430)
- WESTBRASS One-Hole Remodel Plate for Moen and Delta in Polished Chrome (D502-26)
- ZURN Du Fcxc Lead Free 1/2" Nr3Xl (12-NR3XLDUC)
- WORLD DRYER High Gloss, No ADA, 110 to 120 VAC, Automatic Hand Dryer (J-974A3)
- AMERICAN STANDARD Tank Coupling Kit, Toilet, Brass/Rubber (7301476-100.0070A)
- AMERICAN STANDARD Esteem/Heritage Trip Lever Orb (7381459-200.2240A)
- AMERICAN STANDARD Univer Flush Valve For 7381146 (7381294-400.0070A)
- AMERICAN STANDARD Adjustable Tail Piece (M964945-0020A)
- AMERICAN STANDARD TripLever Asy Cadet3.1 wChampion 4L (7381145-0020A)
- AMERICAN STANDARD Trip Lever, Left Hand, Metal, White (7381231-200.0200A)
- AMERICAN STANDARD Urinal Strainer, 2" (7301242-100.0020A)
- American Standard Toilet Repair Parts