Shop All Toilet Seats
American Standard
Transitional El Luxury Seat Wht, With Cover, Polypropylene Plastic
Mfr # 5024A65G.020
Zoro # G8395121
product price: $89.39
/ea
Free Shipping & Returns
$89.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover With Cover
- Color White
- Material Polypropylene Plastic
- Width 14-1/8"
Product Information
- Brand American Standard
- MFR # 5024A65G.020
- Zoro # G8395121
- UPC # 791556105324
- Country of Origin China
- Category Toilet Seats
Dimensions
Width | 14-1/8" |
Seat Height | 2-1/8" |
Details
For Bowl Shape | Elongated |
With Cover / Without Cover | With Cover |
Color | White |
Material | Polypropylene Plastic |
Features | Two Button-Push Removable Seat |
Front Type | Closed |
Hinge Type | Lift-Off |
Bolt to Seat Front | 18-9/16" |
Item | Transitional El Luxury Seat Wht |
Description
Transitional El Luxury Seat Wht
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK SWAN Water Meter Key 1/2" x 27" (19150)
- ZORO SELECT 3/8" x 1/4" Black Forged Steel Reducer Class 3000 (1MNG7)
- ZURN Gasket Spud, 1-1/4 In, EPDM Rubber (P6001-H27)
- CULLIGAN Universal Fit Spun, 4 gpm, 1 Micron, 2-1/2" O.D., 9 3/4 in H, 1 PR (P1)
- AMERICAN STANDARD Telescoping El Luxury Seat Wht, With Cover, Polypropylene Plastic (5025A65G.020)
- AMERICAN STANDARD Cadet Bidet In With Integral Overflow White (5023.111.020)
- AMERICAN STANDARD Transitional Rd Luxury Seat Wht, With Cover, Polypropylene Plastic (5024B65G.020)
- AMERICAN STANDARD Toilet Seat, Without Cover, polypropylene, Elongated, White (5901100SS.020)
- AMERICAN STANDARD Elongated Toilet Seat, Open Front, External Check Hinge, 1 in Seat Ht, Plastic, White (5901100.020)
- AMERICAN STANDARD Commercial Open Front Elongated Toilet Seat W/Everclean, (5901110.020T)
- BRONDELL Swash 1400 Luxury Bidet Toilet Seat-Elongated, White (S1400-EW)
- American Standard Toilet Seats