Shop All Toilet Paper Dispensers & Holders
American Standard
Townsend Toilet Paper Holder
Mfr # 7353.230.295
Zoro # G8400408
$54.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Width 7.4 in
Product Information
- Brand American Standard
- MFR # 7353.230.295
- Zoro # G8400408
- UPC # 012611580932
- Country of Origin Mexico
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 7.4 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Description
Townsend Toilet Paper Holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL 96" Color Coded Handle, Gold, Anodized Aluminum (CC293SG)
- MALISH Brush Fryer Angled Nylon (2841)
- TOUGH GUY 38" Broom Handle, 1 in Dia, natural, Wood (6PVY4)
- UNGER Black Series Power Washer Sleeve 14 Inch (BS350)
- AMERICAN STANDARD Townsend Toilet Paper Holder (7353.230.013)
- GEORGIA-PACIFIC Sofpull Toilet Paper Dispenser, Centerpull, (1) Roll (56501)
- ALLPOINTS Dispenser Tt Dbl (138236)
- SPECTRUM DIVERSIFIED DESIGNS NI Paper Towel Holder (76771)
- SAN JAMAR Dispenser, f/Bthrm Tissue, Locking, 6"x4-1/2"x2-3/4", Chrome (SJMR200XC)
- BOBRICK Toilet Tissue Dispenser (685)
- MOEN Caldwell Mediterranean bronze pivoting paper holder (Y3108BRB)
- American Standard Toilet Paper Dispensers & Holders