Shop All Toilet Paper Dispensers & Holders
American Standard
Townsend Toilet Paper Holder
Mfr # 7353.230.013
Zoro # G8400441
product price: $57.35
/ea
$57.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Width 2.68 in
Product Information
- Brand American Standard
- MFR # 7353.230.013
- Zoro # G8400441
- UPC # 012611580925
- Country of Origin Mexico
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 2.68 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Description
Townsend Toilet Paper Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO 2 25/64 in W Dish Brush, Medium, 8 in L Handle, 3 1/8 in L Brush, Yellow, Plastic (42376)
- SIMPLE GREEN Cleaner and Degreaser, Crystal, Biodegradable, 5 gal, Pail (19005)
- TRUE VALUE 32Oz Oxy Spot Remover (ROC1-SPRY)
- EKCOS INNOVATIONS Urinal Screen, Blue/Mango, PK10 (BS-8BM-10)
- AMERICAN STANDARD Townsend Toilet Paper Holder (7353.230.295)
- KOHLER Riff Toilet Tissue Holder Polished Chrome (27413-CP)
- PIONEER FAUCETS Toilet Tissue Holder, Polished Chrome, Weight: 0.2 (7MO032)
- BRADLEY Toilet Tissue Disp, Surface, Single (5084-000000)
- BRADLEY Toilet Tissue Disp, Surface, Dual (5126-000000)
- TORK Twin Toilet Paper Roll Dispenser Black T26 (TRK555628)
- DELTA Dorval Tissue Holder Pivoting (756500-SS)
- American Standard Toilet Paper Dispensers & Holders