Shop All Toilet Tanks
American Standard
Toilet Tank, 1.6 gpf, Gravity Fed, Floor Mount, White
Mfr # 4188A064.020
Zoro # G5572570
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Color White
- Gallons per Flush 1.6
- Material Vitreous China with EverClean(R)
- Fits Brand American Standard
Product Information
- Brand American Standard
- MFR # 4188A064.020
- Zoro # G5572570
- UPC # 791556053076
- Country of Origin Mexico
- Category Toilet Tanks
Dimensions
Width | 17-3/8" |
Manufacturers Warranty Length | 5 yr |
Depth | 8-7/8" |
Height | 13" |
Description
Toilet Tank
Restrictions
- This item has been restricted from sale in the following states: CO, MA, ME, NY, TX, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Riser Clamp, Tube Sz 2 1/2In, 11 13/16In L (0500421078)
- ZOELLER 3 in. FNPT Cast Iron Check Valve (30-0160)
- BLANCO Precis Silgranit Super Single Undermount Kitchen Sink - Metallic Gray (440148)
- ZORO SELECT PVC Wye and 45 Degree Elbow, Hub, 1-1/2 in Pipe Size (1WJX1)
- AMERICAN STANDARD Toilet Tank, 1.6 gpf, Pressure Assist Tank, Floor Mount, White (4142600.020)
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Round, White (4019.228.020)
- AMERICAN STANDARD Toilet Tank, 1.6 gpf, Pressure Assist Tank, Floor Mount, White (4142016.020)
- AMERICAN STANDARD Edgemere Het 1.28 Tank White (4519A.104.020)
- AMERICAN STANDARD Toilet Tank, 1.6 gpf, Gravity Fed, Floor Mount, White (4188A065.020)
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Gravity Fed, Floor Mount, White (4019228.020)
- TOTO Aquia IV Cube Dual Flush 1.28 and 0.9 GPF Toilet Tank Only Cotton White (ST436EMNA#01)
- American Standard Toilet Tanks