Shop All Toilet Tanks
American Standard
Toilet Tank, 1.1/1.6 gpf, Gravity Fed, Floor Mount, White
Mfr # 4000204.020
Zoro # G9189101
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Color White
- Gallons per Flush 1.1/1.6
- Material Vitreous China with EverClean(R)
- Fits Brand American Standard
Product Information
- Brand American Standard
- MFR # 4000204.020
- Zoro # G9189101
- UPC # 033056853887
- Country of Origin Mexico
- Category Toilet Tanks
Dimensions
Width | 15-3/4" |
Manufacturers Warranty Length | 5 yr |
Depth | 8-3/4" |
Height | 14-1/3" |
Description
Toilet Tank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAVIT Architec Shower Tray White (720254000000090)
- ZORO SELECT Flexible Coupling, For Pipe Size 4x1-1/2" (1056-415)
- SPEAKMAN Shower Replacement Valve With Pull Rod (RPG20-1889)
- WHITEHAUS Bridge Faucet W/ Long Traditional Swivel Spout, Lvr Handles And Brass S (WHKBTLV3-9201-NT-C)
- AMERICAN STANDARD Toilet Tank, 1.1 gpf, Pressure Assist Tank, Floor Mount, White (4142601.020)
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Gravity Fed, Floor Mount, White (4188A104.020)
- AMERICAN STANDARD Edgemere Het 1.28 Tank White (4519A.104.020)
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Gravity Fed, Round, White (4019613.020)
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Gravity Fed, Floor Mount, White (4188B104.020)
- AMERICAN STANDARD Toilet Tank, 1.6 gpf, Pressure Assist Tank, Floor Mount, White (4142600.020)
- KOHLER Cimarron 1.28 Gpf Toilet Tank With Right-Hand Trip Lever (31615-RA-96)
- American Standard Toilet Tanks