Shop All Toilet Seats
American Standard
Toilet Seat, Without Cover, polypropylene, Elongated, White
Mfr # 5901100SS.020
Zoro # G5572738
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover Without Cover
- Color White
- Material Solid Polypropylene
- Width 14-3/8"
Product Information
- Brand American Standard
- MFR # 5901100SS.020
- Zoro # G5572738
- UPC # 033056820650
- Country of Origin China
- Category Toilet Seats
Dimensions
Width | 14-3/8" |
Seat Height | 2 3/8 in |
Overall Width | 14 3/8 in |
Details
For Bowl Shape | Elongated |
With Cover / Without Cover | Without Cover |
Color | White |
Material | Solid Polypropylene |
Features | 500 lb Capacity, Easy to Remove Seat, High Traffic, Non-Corrosive Posts, Standard Bolts |
Front Type | Open |
Hinge Type | Self-Sustaining Check Hinge |
Hinge Material | Stainless Steel |
Bolt to Seat Front | 18 9/16 in |
Item | Toilet Seat |
Hinge Design | Self-Sustaining Check Hinge |
ADA Compliance | No |
Mounting System Type | Standard Bolts |
Weight Capacity | 500 lb |
Antimicrobial | No |
Night Light | No |
Includes Hardware | Yes |
Description
Toilet Seat, For Bowl Shape Elongated, Toilet Seat Type Standard, Front Type Open, Includes Cover No, Color White, Hinge Material Stainless Steel, Hinge Design Self-Sustaining Check Hinge, Seat Height 2 3/8 in, Bolt to Seat Front 18 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Clevis Hanger, Size 1 1/2 In (4060150S4)
- LARSEN SUPPLY CO MoenSatNI Chat Trim Kit (31661SN)
- SLOAN Back Check Tee Assembly (ETF-617-A)
- BON TOOL Bon 14-405 Water Nozzle, 4 Gpm (14-405)
- AMERICAN STANDARD AdvancdClean Ac 2.0 Spalet Seat, With Cover, Elongated, White (8012A80GRC-020)
- AMERICAN STANDARD Slow Close Seat Round White, With Cover, Polypropylene Plastic, Round (5503B.00B.020)
- AMERICAN STANDARD Elongated Toilet Seat, Open Front, External Check Hinge, 1 in Seat Ht, Plastic, White (5901100.020)
- AMERICAN STANDARD Transitional Rd Luxury Seat Wht, With Cover, Polypropylene Plastic (5024B65G.020)
- AMERICAN STANDARD Cadet Bidet In With Integral Overflow White (5023.111.020)
- AMERICAN STANDARD Toilet Seat, With Cover, Molded Wood, Elongated, White (5311012.020)
- KOHLER Brevia With Quick-Release Hinges, Plastic, Almond (4774-47)
- American Standard Toilet Seats