Shop All Toilets
American Standard
Toilet Bowl, 1.28/1.60 gpf, Gravity Fed, Floor Mount, Elongated, White
Mfr # 3517A101.020
Zoro # G4588342
product price: $159.99
/ea
Sold in multiples of 3 for $479.97
Free Shipping & Returns
$479.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color White
- Gallons per Flush 1.28/1.60
- Material Vitreous China
Product Information
- Brand American Standard
- MFR # 3517A101.020
- Zoro # G4588342
- UPC # 791556010581
- Country of Origin Mexico
- Category Toilets
Dimensions
Width | 14" |
Manufacturers Warranty Length | 5 yr. |
Bowl Depth | 29-1/8" |
Rim Height | 16-1/2" |
Bowl Width | 14" |
Trapway Dia. | 2-1/8" |
Bowl Height | 16-1/2" |
Spud Connection Size | 3/8" |
Description
Toilet Bowl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON METALS Compres Sleeve Plf 760 1/4 (730060-04)
- PENTAIR/PENTEK Woven Filter Cartridge, 1 gpm, 0.5 Micron, 2-7/8" O.D., 4 7/8 in H (155169-75)
- RHEEM Transformer (SP10550B)
- KOHLER Sprayhead, Semi-Pro (1402914-VS)
- AMERICAN STANDARD Cadet 3 Flowise RHe RdFrt ConTrapway 1.2, 1.28 gpf, Cadet Flushing System, Floor Mount, Round (2988.101.020)
- AMERICAN STANDARD Madera 1.28GPF Toilet wMFlusValv Wh, 1.28 gpf, Flushometer, Floor Mount, Elongated, White (2857.128.020)
- AMERICAN STANDARD Madera 1.6GPF EvrClen Toilet Wh, 1.6 gpf, Flushometer, Floor Mount, Elongated, White (2855.016.020)
- AMERICAN STANDARD Cadet Pro Compact RHe Elong 14" Rough-In, 1.6 gpf, Cadet Flushing System, Floor Mount, Elongated (215FC.004.020)
- AMERICAN STANDARD Cadet Pro Round Front 1.28 Gpf Toilet In, 1.28 gpf, Cadet Flushing System, Floor Mount, Round (215DA.104.020)
- AMERICAN STANDARD Toilet Tank, 1.6 gpf, Gravity Fed, Floor Mount, White (4225A004.020)
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Flushometer, Wall Mount, Elongated, White (2633101.020)
- American Standard Toilets