Shop All Toilets
American Standard
Toilet Bowl, 1.1/1.6 gpf, Flush Valve, Floor Mount, Elongated, White
Mfr # 3452001.020
Zoro # G9373935
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color White
- Gallons per Flush 1.1/1.6
- Material Vitreous China with EverClean(R)
Product Information
- Brand American Standard
- MFR # 3452001.020
- Zoro # G9373935
- UPC # 033056830680
- Country of Origin Mexico
- Category Toilets
Dimensions
Manufacturers Warranty Length | 5 yr |
Bowl Depth | 27-1/4" |
Spud Connection Size | 1-1/2" |
Bowl Width | 14" |
Trapway Dia. | 2-1/8" |
Bowl Height | 15" |
Rim Height | 15" |
Description
Bedpan Holding Toilet Bowl
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Jumbo Wax Gasket, 3" and 4" (90243)
- WOODFORD MFG 1/2 in. x 3/4 in. FPT x MPT x 10 in. L Freezeless Draining Sillcock w-50HA BP (27P-10)
- PARGRIP Elbow, 90, PFA, PTFE, ETFE, Comp, 1/2In (GAME-88)
- BK RESOURCES Optiflow Heavy Duty Gooseneck Spout, 8", 2.2 GPM Flow Rate (BKF-HSPT-8G-G)
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Flushometer, Floor with Back Outlet Mount, Elongated, White (3690001.020)
- AMERICAN STANDARD Cadet Pro Round Front 1.28 Gpf Toilet In, 1.28 gpf, Cadet Flushing System, Floor Mount, Round (215DA.104.020)
- AMERICAN STANDARD Cadet Toilet Bwl Wht, Floor Mount, Elongated, White (3481.001.020)
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Flushometer, Floor Mount, Elongated, White (3248001.020)
- AMERICAN STANDARD Toilet Bowl, 1.28 gpf, Gravity Fed, Floor Mount, Elongated, White (3870A101.020)
- AMERICAN STANDARD ChampPro Rh El 6L ComboL/SeatLin, 1.6 gpf, Champion Flushing System, Floor Mount, Elongated, Linen (211AA.004.222)
- KOHLER Clean Caps Low-Profile Toilet Bolt Caps (5420-G9)
- American Standard Toilets