Shop All Toilets
American Standard
Toilet Bowl, 1.1/1.6 gpf, Flush Valve, Floor Mount, Elongated, White
Mfr # 3043001PL.020
Zoro # G5292226
Sold in multiples of 6 for $737.94
Item requires special delivery charges. A $81.67 per item surcharge will be applied.
$737.94
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color White
- Gallons per Flush 1.1/1.6
- Material Vitreous china
Product Information
- Brand American Standard
- MFR # 3043001PL.020
- Zoro # G5292226
- UPC # 791556017566
- Country of Origin China
- Category Toilets
Dimensions
Manufacturers Warranty Length | 1 yr |
Bowl Depth | 27-1/4" |
Bowl Width | 14" |
Rim Height | 16-1/2" |
Spud Connection Size | 1-1/2" |
Bowl Height | 16-1/2" |
Trapway Dia. | 2-1/8" |
Description
Toilet Bowl
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Optiflow Heavy Duty Gooseneck Spout, 8", 2.2 GPM Flow Rate (BKF-HSPT-8G-G)
- MOEN E-Bidet Screen Filter Kit for EB1000 and EB2000 (207738)
- ZURN 4" Pipe Dia. ABS and Cast Iron Floor Drain (FD2350-AB4)
- PARKER Tubing, Green, Overall 250 ft L (N-2.5-025-GRN)
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Flushometer, Wall Mount, Elongated, White (3351101.020)
- AMERICAN STANDARD CadetPro Rh Rf 10" R 6LL/Seat Wh, 1.6 gpf, Cadet Flushing System, Floor Mount, Round, White (215BB.004.020)
- AMERICAN STANDARD Cadet Pro Round Front 10 Inch Rough-In 1, 1.28 gpf, Cadet Flushing System, Floor Mount, Round (215DB.104.020)
- AMERICAN STANDARD Cadet 3 Flowise RHe RdFrt ConTrapway 1.2, 1.28 gpf, Cadet Flushing System, Floor Mount, Round (2988.101.020)
- AMERICAN STANDARD Bone RND HET Toil To Go (751DA101.021)
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Pressure Assist Tank, Floor with Back Outlet Mount, Elongated, White (3703001.020)
- THETFORD 31711 Foot Cable for Aqua V RV Toilet (31711)
- American Standard Toilets