Shop All Toilets
American Standard
Toilet Bowl, 1.1/1.6 gpf, Flush Valve, Floor Mount, Elongated, White
Mfr # 2234001PL.020
Zoro # G6554222
original price:
$160.59
25% off
new price: $119.99
/ea
Item requires special delivery charges. A $22.00 per item surcharge will be applied.
$119.99
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color White
- Gallons per Flush 1.1/1.6
- Material Vitreous China with EverClean(R)
Product Information
- Brand American Standard
- MFR # 2234001PL.020
- Zoro # G6554222
- UPC # 791556002128
- Country of Origin Mexico
- Category Toilets
Dimensions
Manufacturers Warranty Length | 1 yr |
Bowl Depth | 27-1/4" |
Bowl Height | 15" |
Bowl Width | 14" |
Trapway Dia. | 2-1/8" |
Spud Connection Size | 1-1/2" |
Rim Height | 15" |
Description
Toilet Bowl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCED DRAINAGE SYSTEMS REDUCNG COUPLR PLY 4X3 (0314AA)
- MUELLER STEAM SPECIALTY 3/4", FNPT x FNPT, Cast iron, Basket Strainer, 200 psi @ 150 Degrees F (3/4 125 CI Iron Body Screwed)
- AMERICAN BUILT PRO Water Heater Pan, 20 in PreDrilled Plastic wDrain Hose Adapter, 10PK (WHP20-Drl P10)
- ZORO SELECT PVC Cap, Socket, 1 in Pipe Size (447010BC)
- AMERICAN STANDARD ChampPro Rh El 6L ComboL/SeatLin, 1.6 gpf, Champion Flushing System, Floor Mount, Elongated, Linen (211AA.004.222)
- AMERICAN STANDARD H2Optimum Uhet Tank Wht, 1.1 gpf, Siphonic With Direct Fed Jet, Elongated, White (4133A.114.020)
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Flushometer, Floor Mount, Elongated, White (3043001.020)
- AMERICAN STANDARD Cadet Pressure Assist Right Height ADA Elongated 1.1GPF Toilet, (2467100.020)
- AMERICAN STANDARD VormaxHet Rhel 12"RLSeat ComboWh, 1.28 gpf, VorMax, Floor Mount, Elongated, White (238AA.104.020)
- AMERICAN STANDARD Compct Cadet3 Fwise 1 Pc Toilet Bon, 1.28 gpf, Cadet Flushing System, Floor Mount, Elongated, Bone (2403.128.021)
- AMERICAN STANDARD Champion 4 Series Complete ADA Toilet, Elongated Bowl, 128 gpf Flush, 12 in RoughIn (2793128NTS.020)
- American Standard Toilets